Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A16P14 |
AW1614P |
Manufacturer Number |
A16P14 |
AW1614P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510548100 |
00782051793901 |
Weight per package |
4.2 (lbs/each) |
3.64 (lbs/each) |
Description |
A16P14 14.75X12.88 PNL, 16X14 Encl
Panel, Steel, Polyester Powder Paint, White, 14.75 In Overall Length, 12.88 In Overall Width, 4.2 LB
|
AW1614P Encl 14.9X12.9 PNTD BK PNL For 16X14 Encl
Enclosure Panel, Steel, Painted, White, 14.87 In Overall Length, 12.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 3.64 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.16 (Each) |
$27.05 (Each) |
Carton/Reel |
$38.16 (1 Each) |
$27.05 (1 Each) |
Standard Packaging/Reel |
$38.16 (1 Each) |
$27.05 (1 Each) |
|
Material |
Steel |
Galvanized Steel |
|
Color |
White |
White |
Finish |
Polyester Powder Paint |
Painted |
|
Diameter |
- |
0.25 in (Hole Diameter) |
Overall Length |
14.75 in |
14.87 in;378 mm |
Size |
fits 16x14 in |
12.87 In Width X 14.87 In Height |
|
Description |
14.75X12.88 PNL,16X14 ENCL |
ENCL 14.9X12.9 PNTD BK PNL FOR 16X14 ENCL |
extra long description |
NVENT HOF A16P14 Panel 14.75x12.88 |
B-LINE AW1614P JIC PNL, ENC, 16X14 |
Features |
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel, Steel, Polyester Powder Paint, White, 14.75 in Overall Length, 12.88 in Overall Width, 4.2 lb |
Enclosure Panel, Steel, Painted, White, 14.87 in Overall Length, 12.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 3.64 lb |
Product Type |
Panel 14.75X12.88 Fits 16.00X1 |
Enclosure Panel |
Short Description |
Panel, Steel, Polyester Powder Paint, 14.75 in |
16 x 14 Enclosure Panel, Steel, Painted, 14.87 in;378 mm |
Special Features |
- |
Hole Diameter 0.25 In |
|
accessory type |
Panel |
Enclosure Panel |
dimensions |
- |
12.8750 IN X 0.0630 IN X 14.8700 IN |
for use with |
Junction Boxes |
Industrial Enclosures |
Mounting Type |
Panel Mount |
- |
Overall Width |
12.88 in |
12.87 in;327 mm |
package quantity |
1 ct |
1 ct |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A16P14 |
AW1614P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
|
Application |
Power Distribution; Controls and Drives; Corrosive Environments |
Ind Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / St |
standard |
- |
CSA C22.2.,UL Listed,NEMA |