Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
A18R188 |
A18R188NK |
Manufacturer Number |
A18R188 |
A18R188NK |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00783510385705 |
00783510135164 |
Weight per package |
24.1 (lbs/each) |
26 (lbs/each) |
Description |
A18R188 18X18X8 N3R SC Encl
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
|
A18R188NK 18X18X8 N3R SC
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$199.31 (Each) |
$199.31 (Each) |
Carton/Reel |
$199.31 (1 Each) |
$199.31 (1 Each) |
Standard Packaging/Reel |
$199.31 (1 Each) |
$199.31 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
MILD STEEL |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
ANSI 61 |
Finish |
Galvanized |
Galvanized |
|
Depth |
8 |
8 |
Overall Length |
18 in |
- |
Size |
18.00x18.00x8.00 in |
18.00x18.00x8.00 in |
Width |
18 |
18 |
|
Description |
18X18X8 N3R SC ENCL |
18X18X8 N3R SC |
extra long description |
NVENT HOF A18R188 Enclosure 18.00x1 |
NVENT HOF A18R188NK 18x18x8 Screw C |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Long Description |
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 in Overall Width, 18 in Overall Length, 8 in Overall Height, 5 Knockouts, 24.1 lb |
Screw-Cover Drip-Shield Type 3R no Knockouts, 18x18x8, Gray, Steel |
Product Type |
Enclosure 18.00X18.00X8.00 |
18X18X8 Screw Cover 3R No Ko |
Short Description |
Enclosure, Gray, 18.00 x 18.00 x 8.00 in, NEMA 3R, Scrw Cover |
- |
Special Features |
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin |
- |
|
Enclosure Type |
Nema 3R |
- |
Finish/Coating |
Galvanized Paint |
- |
ip rating |
IP32 |
IP32 |
Knockouts |
Yes |
NO |
Mounting Type |
Embossed |
- |
Number of Knockouts |
5 |
- |
Overall Height |
8 in |
- |
Overall Width |
18 in |
- |
Standards Met |
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Nvent Hoffman |
Manufacturers Part Number |
A18R188 |
A18R188NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Pull and Junction Boxes |
|
|
Application |
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box |
Power Distribution |
nema rating |
3R Weather-resistant, except dust |
3R Weather-resistant, except dust |