Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A20P20 |
AW2020P |
Manufacturer Number |
A20P20 |
XJG74-G |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510231606 |
00782051794007 |
Weight per package |
8.98 (lbs/each) |
3.2667 (lbs/each) |
Description |
A20P20 17X17 PNL, 20X20 Encl
Panel, Steel, Polyester Powder Paint, White, 17 In Overall Length, 17 In Overall Width, 8.98 LB
|
AW2020P Encl 17X17 PNTD BK PNL For 20X20 Encl
Enclosure Panel, Steel, Painted, White, 17 In Overall Length, 17 In Overall Width, 0.56 In (Hole Diameter) Diameter, 3.2667 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$100.92 (Each) |
$69.59 (Each) |
Carton/Reel |
$100.92 (1 Each) |
$69.59 (1 Each) |
Standard Packaging/Reel |
$100.92 (1 Each) |
$69.59 (1 Each) |
|
|
Color |
White |
White |
Finish |
Polyester Powder Paint |
Painted |
|
Diameter |
- |
0.56 in (Hole Diameter) |
Overall Length |
17 in |
17 in;432 mm |
Size |
fits 20x20 in |
17.00 In Width X 17.00 In Height |
|
Description |
17X17 PNL,20X20 ENCL |
ENCL 17X17 PNTD BK PNL FOR 20X20 ENCL |
extra long description |
NVENT HOF A20P20 Panel 17.00x17.00 |
B-LINE AW2020P NEMA PNL, ENC, 20X2 |
Features |
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel, Steel, Polyester Powder Paint, White, 17 in Overall Length, 17 in Overall Width, 8.98 lb |
Enclosure Panel, Steel, Painted, White, 17 in Overall Length, 17 in Overall Width, 0.56 in (Hole Diameter) Diameter, 3.2667 lb |
Product Type |
Panel 17.00X17.00 Fits 20.00X2 |
Enclosure Panel |
Short Description |
Panel, Steel, Polyester Powder Paint, 17 in |
20 x 20 Enclosure Panel, Steel, Painted, 17 in;432 mm |
Special Features |
- |
Hole Diameter 0.56 In |
|
accessory type |
Panel |
Enclosure Panel |
dimensions |
- |
17.0000 IN X 0.0950 IN X 17.0000 IN |
for use with |
Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures |
Industrial Enclosures |
Mounting Type |
Panel Mount |
- |
Overall Width |
17 in |
17 in;432 mm |
package quantity |
1 ct |
1 CT;3 PK |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A20P20 |
AW2020P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
|
Application |
Corrosive Environments; Controls and Drives; Power Distribution; Arc Flash Safety |
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Instit |
standard |
- |
NEMA,UL Listed,CSA C22.2. |