Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A24P20 |
AW2420P |
Manufacturer Number |
A24P20 |
AW2420P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510231705 |
00782051794106 |
Weight per package |
11 (lbs/each) |
11.19 (lbs/each) |
Description |
A24P20 21X17 PNL, 24X20 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 24X20, White, Steel
|
AW2420P Encl 20.9X16.9 PNTD BK PNL For 24X20 Encl
Enclosure Panel, Steel, Painted, White, 0.75 In Overall Depth, 20.87 In Overall Length, 16.87 In Overall Width, 0.56 In (Hole Diameter) Diameter, 11.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$131.83 (Each) |
$89.65 (Each) |
Carton/Reel |
$131.83 (1 Each) |
$89.65 (1 Each) |
Standard Packaging/Reel |
$131.83 (1 Each) |
$89.65 (1 Each) |
|
Material |
MILD STEEL |
Steel |
|
Color |
White |
White |
Finish |
Powder Coated |
Painted |
|
Diameter |
- |
0.56 in (Hole Diameter) |
Overall Length |
- |
20.87 in;530 mm |
Size |
fits 24x20 in |
16.87 In Width X 20.87 In Height X 0.75 In Thickness |
|
Description |
21X17 PNL,24X20 ENCL |
ENCL 20.9X16.9 PNTD BK PNL FOR 24X20 ENCL |
extra long description |
NVENT HOF A24P20 Panel 21.00x17.00 |
B-LINE AW2420P NEMA PNL, ENC, 24X2 |
Features |
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel for Type 3R 4 4X 12 13 Enclosure, fits 24x20, White, Steel |
Enclosure Panel, Steel, Painted, White, 0.75 in Overall Depth, 20.87 in Overall Length, 16.87 in Overall Width, 0.56 in (Hole Diameter) Diameter, 11.19 lb |
Product Type |
Panel 21.00X17.00 Fits 24.00X2 |
Enclosure Panel |
Short Description |
- |
24 x 24 Enclosure Panel, Steel, Painted, 20.87 in;530 mm |
Special Features |
- |
Galvanized back panel |
|
accessory type |
Panels and Panel Accessories |
Enclosure Panel |
dimensions |
- |
16.8700 IN X 0.7500 IN X 20.8700 IN |
for use with |
- |
Industrial Enclosures |
Overall Depth |
- |
0.75 in |
Overall Width |
- |
16.87 in;428 mm |
package quantity |
- |
1 ct |
|
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A24P20 |
AW2420P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
|
Application |
Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power D |
standard |
- |
CSA C22.2.,NEMA,UL Listed |