Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
A6648RT |
F6648RTGV |
Manufacturer Number |
A6648RT |
F6648RTGV |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510382902 |
00783510138189 |
Weight per package |
26.7799 (lbs/each) |
19.2 (lbs/each) |
Description |
A6648RT 6X6X48 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 26.7799 LB
|
F6648RTGV 6X6X48 N3R RT GLV SC
Econotrough Nema Type 3R, 6.00X6.00X48.00, Galvanized, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$225.92 (Each) |
$188.27 (Each) |
Carton/Reel |
$225.92 (1 Each) |
$188.27 (1 Each) |
Standard Packaging/Reel |
$225.92 (1 Each) |
$188.27 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
MILD STEEL |
|
Color |
Gray |
Unpainted |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Galvanized |
|
Depth |
48 |
48 |
Overall Length |
48 in;1219 mm |
- |
Size |
6.00x6.00x48.00 in |
6.00x6.00x48.00 in |
Width |
6 |
6 |
|
Description |
6X6X48 N3R SC WIRE TROUGH |
6X6X48 N3R RT GLV SC |
extra long description |
NVENT HOF A6648RT Wiring Trough 6.0 |
NVENT HOF F6648RTGV Basic Galvized |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Long Description |
Wiring Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 26.7799 lb |
EconoTrough NEMA Type 3R, 6.00x6.00x48.00, Galvanized, Steel |
Product Type |
Wiring Trough 6.00X6.00X48.00 |
Basic Galvized 3R Trough |
Short Description |
NEMA 3R Wiring Trough, 48 x 6 x 6 in, Gray |
- |
Special Features |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
- |
|
for use with |
NEMA 3R Enclosure |
- |
gauge |
16 |
- |
ip rating |
IP32 |
- |
Overall Height |
6 in;152 mm |
- |
Overall Width |
6 in;152 mm |
- |
Standards Met |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Nvent Hoffman |
Manufacturers Part Number |
A6648RT |
F6648RTGV |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Trough |
|
|
Application |
Power Distribution |
Power Distribution |
nema rating |
3R Weather-resistant, except dust |
3R Weather-resistant, except dust |