Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
AB204 |
AB204EG |
Manufacturer Number |
AB204 |
AB204EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
30101504 - Steel angles
|
30101504 - Steel angles
|
UPC/EAN/GTIN |
00616013258453 |
00616013007495 |
Weight per package |
0.55 (lbs/each) |
0.545 (lbs/each) |
Description |
AB204 3H 90D "L" Yellow Zinc Fitting
90 Degree Fitting, Steel, Gold Galvanized, Yellow, 3-1/2 In Length, 2-1/4 In Height, 1/4 In Thickness, 9/16 In Hole Size, 3 Holes, 55 LB/100
|
AB204EG 3H 90D "L" Electro Galv Fitting
90 Degree Fitting, Steel, Silver Galvanized, Silver, 3-1/2 In Length, 2-1/4 In Height, 1/4 In Thickness, 9/16 In Hole Size, 3 Holes, 54.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.40 (Each) |
$15.87 (Each) |
Carton/Reel |
$669.83 (50 Each) |
$15.87 (1 Each) |
Standard Packaging/Reel |
$669.83 (50 Each) |
$15.87 (1 Each) |
|
|
Color |
Yellow |
Silver |
Finish |
Gold Galvanized |
Silver Galvanized |
|
Height |
2-1/4 in |
2-1/4 in |
Length |
3-1/2 |
3-1/2 |
Thickness |
1/4 in |
1/4 in |
|
Description |
3H 90D "L" YELLOW ZINC FITTING |
3H 90D "L" ELECTRO GALV FITTING |
extra long description |
ABB AB204 90DEG FTG HT2.25 LEN3.5 S |
ABB AB204EG 90DEG FTG HT2.25 LEN3.5 |
Features |
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Steel |
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel |
Long Description |
90 Degree Fitting, Steel, Gold Galvanized, Yellow, 3-1/2 in Length, 2-1/4 in Height, 1/4 in Thickness, 9/16 in Hole Size, 3 Holes, 55 lb/100 |
90 Degree Fitting, Steel, Silver Galvanized, Silver, 3-1/2 in Length, 2-1/4 in Height, 1/4 in Thickness, 9/16 in Hole Size, 3 Holes, 54.5 lb/100 |
Product Type |
90 Degree Fitting |
90 Degree Fitting |
Short Description |
3 Hole 90 Degree Fitting, Steel, Gold Galvanized |
3 Hole 90 Degree Fitting, Steel, Silver Galvanized |
Special Features |
Excellent Corrosion Resistance |
Excellent Corrosion Resistance |
|
angle |
90 ° |
90 ° |
Hole Size |
9/16 in |
9/16 in |
Number of Holes |
3 |
3 |
package quantity |
50 CT |
1 CT;50 Pk |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
AB204 |
AB204EG |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
90 degree Angle Fittings |
90 degree Angle Fittings |
|
Weight |
55 lb/100 |
54.5 lb/100 |
|
Application |
Metal Framing |
Metal Framing |