Nacogdoches |
21 |
65 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
AB205EG |
AB205 |
Manufacturer Number |
AB205 EG |
AB205 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
30101504 - Steel angles
|
30101504 - Steel angles
|
UPC/EAN/GTIN |
00616013011294 |
00616013259030 |
Weight per package |
0.745 (lbs/each) |
0.745 (lbs/each) |
Description |
AB205EG 4H Upright "L" Electro Galv Fitting
Upright Fitting, Steel, Silver Galvanized, Silver, 3-1/2 In Length, 4-1/8 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 74.5 LB/100
|
AB205 4H Upright "L" Yellow Zinc Fitting
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 In Length, 4-1/8 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 74.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.10 (Each) |
$16.36 (Each) |
Carton/Reel |
$377.58 (25 Each) |
$408.94 (25 Each) |
Standard Packaging/Reel |
$377.58 (25 Each) |
$408.94 (25 Each) |
|
|
Color |
Silver |
Yellow |
Finish |
Silver Galvanized |
Gold Galvanized/Standard |
|
Height |
4-1/8 in |
4-1/8 in |
Length |
3-1/2 |
3-1/2 |
Thickness |
1/4 in |
1/4 in |
|
Description |
4H UPRIGHT "L" ELECTRO GALV FITTING |
4H UPRIGHT "L" YELLOW ZINC FITTING |
extra long description |
ABB AB205 EG 90DEG FTG HT4-1/8IN LE |
ABB AB205 90DEG FTG HT4-1/8IN LEN3- |
Features |
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel |
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Steel |
Long Description |
Upright Fitting, Steel, Silver Galvanized, Silver, 3-1/2 in Length, 4-1/8 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 74.5 lb/100 |
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 in Length, 4-1/8 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 74.5 lb/100 |
Product Type |
Upright Fitting |
Upright Fitting |
Short Description |
4 Hole Upright Fitting, Steel, Silver Galvanized |
4 Hole Upright Fitting, Steel, Gold Galvanized/Standard |
Special Features |
Excellent Corrosion Resistance |
Excellent Corrosion Resistance |
|
angle |
90 ° |
90 ° |
Hole Size |
9/16 in |
9/16 in |
Number of Holes |
4 |
4 |
package quantity |
25 CT |
25 CT |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
AB205-EG |
AB205 |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
90 degree Angle Fittings |
90 degree Angle Fittings |
|
Weight |
74.5 lb/100 |
74.5 lb/100 |
|
Application |
Metal Framing |
Metal Framing |