Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
ABC15R |
ABC15R |
Manufacturer Number |
ABC15R |
ABC-15-R |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121611 - Ceramic fuses
|
UPC/EAN/GTIN |
051712646192 |
00051712646192 |
Weight per package |
0.006 (lbs/each) |
0.01 (lbs/each) |
Description |
ABC15R 15A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 15 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
|
ABC15R 15A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 6A, 250 Vac, 125 VDC, R
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.98 (Each) |
$3.16 (Each) |
Carton/Reel |
$2.98 (1 Each) |
$15.80 (5 Each) |
Standard Packaging/Reel |
$14.90 (5 Each) |
$15.80 (5 Each) |
|
amperage rating |
- |
15 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
15 A |
- |
interrupt rating |
10 kA @ 125 V ac/dc |
10 kAIC at 125 Vac/dc750 AIC at 250 Vac |
Material |
Ceramic (Glass);Brass (End Cap) |
Nickel-plated brass endcapsCeramic tube |
Voltage Rating |
250 V ac;125 V dc |
250 Vac, 125 Vdc, 32 Vac (self certified) |
|
Diameter |
1/4 in;6.4 mm |
- |
Overall Length |
1-1/4 in;31.7 mm |
- |
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Description |
15A 250V NON INDICATING CERAMIC FAST ACTING FUSE |
15A 250V 1/4X1-1/4 FA CERAMIC FUSE |
extra long description |
- |
BUSS ABC-15-R BUSS SMALL DIMENSION |
Features |
- |
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form |
Long Description |
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 15 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac/dc Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 in;31.7 mm Overall Length, CE Certified;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;UL Listed Guide JDYX2 File E19180 up to 18-30 A;UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A Standards Met, 125 V dc;250 V ac Voltage Rating |
Eaton GBB Series Very fast-acting fuse, 6A, 250 Vac, 125 Vdc, R |
Product Type |
Fuse |
Buss Small Dimension Fuse |
Short Description |
Fuse, Fast Acting, 15 A, 1-1/4 in (L) |
- |
Special Features |
- |
Interrupt Rating 750 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant |
|
dimensions |
- |
X X 1.2598 IN |
Fuse Type |
Fast Acting |
- |
package quantity |
1 ct |
- |
Response Time |
- |
4 hr at 100%, 60 min at 135%, 120 sec at 200% |
Standards Met |
UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A;UL Listed Guide JDYX2 File E19180 up to 18-30 A;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;CE Certified |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison(TM) |
Cooper Bussmann North America Elect |
Manufacturers Part Number |
ABC15R |
ABC-15-R |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Fast-Acting Fuse |
|
Application |
Electronic Circuit |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
- |
CE Marked,RoHS Compliant |