Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Killark |
Catalog Number |
ACP6034BC |
VP6485 |
Manufacturer Number |
ACP6034BC |
VP6485 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00781381440226 |
00783936834481 |
Weight per package |
2.85 (lbs/each) |
3.5 (lbs/each) |
Description |
ACP6034BC 60A 3W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 60 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 Awg (Building);#6 to #4 Awg (Extra Flex) Wire Size, 2.85 LB
|
VP6485 3W4P 60A Plug
60A 3 Pole 4 Wire Plug Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$463.25 (Each) |
$438.52 (Each) |
Carton/Reel |
$463.25 (1 Each) |
$438.52 (1 Each) |
Standard Packaging/Reel |
$2,779.50 (6 Each) |
$438.52 (1 Each) |
|
amperage rating |
60 |
60 |
connection |
Pressure Wire Terminal |
- |
Current Rating |
60 A |
- |
Material |
Epoxy Powder Coated Copper Free Aluminum |
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper |
Number of Wires |
3 |
4 |
Phase |
3 |
3 |
Poles |
4 |
4 |
Terminal Type |
Pressure Wire Terminal |
- |
Voltage Rating |
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc |
600;250 |
Wire Size |
#6 to #2 AWG (Building);#6 to #4 AWG (Extra Flex) |
Regular stranding: #6-#4; extra flex: #6-#4 |
|
|
Size |
- |
8.81 in x 3.68 in x 3.68 in |
|
Description |
60A 3W4P P&S PLUG (600VAC/250VDC) |
3W4P 60A PLUG |
extra long description |
APP ACP6034BC 60 PLUG ASSY |
KLRK VP6485 60A 3W4P PLUG ASSY |
Features |
Plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.5 inch min. cable outer diameter;1.25 inch max. cable outer diameter;3 wire(s). |
- |
Long Description |
Pin and Sleeve Plug, 60 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 AWG (Building);#6 to #4 AWG (Extra Flex) Wire Size, 2.85 lb |
60A 3 Pole 4 Wire Plug Assembly |
Product Type |
60 Plug Assy |
60A 3W4P Plug Assy |
Short Description |
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole |
- |
Special Features |
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing o |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
Cord Type |
- |
G, W, S, SO, STO, or similar |
for use with |
Shipping Docks;Ports |
- |
Maximum Operating Temperature |
+107 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Standards Met |
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 |
- |
|
Brand |
Appleton |
KILLARK |
Manufacturers Part Number |
ACP6034BC |
VP6485 |
series |
- |
VersaMate |
sub brand |
Powertite |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 2 Metallic Clamping Ring Plug |
Pin & Sleeve |
|
|
Application |
For ADR6034 Receptacle And ARC6034BC Connector Body |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
Temperature Rating: -40 To 107 DEG C |
Wet and hazardous locations |
nema rating |
NEMA 3;3R;4;4X |
NEMA 3, 4, 4X, 7BCD, 9FG |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL, CSA |
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
Call nearest store for Item Price
|