Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Killark |
Catalog Number |
ADR1033 |
VR1031 |
Manufacturer Number |
ADR1033 |
VR1031 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00781381186285 |
00783936834832 |
Weight per package |
3.69 (lbs/each) |
2 (lbs/each) |
Description |
ADR1033 100A 3W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
|
VR1031 100A 3W3P RCPT
100A 3 Pole 3 Wire Receptacle Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$463.25 (Each) |
$438.75 (Each) |
Carton/Reel |
$2,779.50 (6 Each) |
$438.75 (1 Each) |
Standard Packaging/Reel |
$2,779.50 (6 Each) |
$438.75 (1 Each) |
|
amperage rating |
100 |
100 |
connection |
Pressure Wire Terminal |
- |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel |
Number of Wires |
3 |
2 |
Phase |
3 |
- |
Poles |
3 |
3 |
Voltage Rating |
600//250 |
250;600 |
Wire Size |
4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex) |
extra flex: #4-#2;Regular stranding: #4-#2 |
|
|
Size |
- |
5.37 in x 4.25 in x 4.75 in |
|
Description |
100A 3W3P P&S RECPT (600VAC/250VDC) |
100A 3W3P RCPT |
extra long description |
APP ADR1033 100A RECPT 3PS1 SCR/SPR |
KLRK VR1031 VERSAMATE 100A 3W3P REC |
Long Description |
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop |
100A 3 Pole 3 Wire Receptacle Assembly |
Product Type |
100A Recpt 3PS1 SCR/SPRG CVRS |
Versamate 100A 3W3P Recpt |
Special Features |
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 0.391 IN; Receptacle is NEMA 4X rated when screw cap |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
Brand |
Appleton |
KILLARK |
Manufacturers Part Number |
ADR1033 |
VR1031 |
series |
- |
VersaMate |
sub brand |
Powertite |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 1 Receptacle |
Pin & Sleeve |
|
Application |
For ACP1033CD Clamping Ring Plug |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
Mounting |
BOX |
- |
nema rating |
NEMA 3, 3R, 4, 4X |
NEMA 3, 4, 4x |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL, CSA |
Temperature Rating |
-40 To 107 |
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
Call nearest store for Item Price
|