Nacogdoches |
73 |
24 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Blackburn Mechanical |
Catalog Number |
ADR1121 |
ADR2121 |
Manufacturer Number |
ADR11-21 |
ADR21-21 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610051 |
00783786610099 |
Weight per package |
0.065 (lbs/each) |
0.065 (lbs/each) |
Description |
ADR1121 1/0 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 In Overall Length, Screw Terminal, 0.06 LB/Ea
|
ADR2121 2/0 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 In Overall Length, Screw Terminal, 0.07 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.68 (Each) |
$4.75 (Each) |
Carton/Reel |
$56.16 (12 Each) |
$57.03 (12 Each) |
Standard Packaging/Reel |
$56.16 (12 Each) |
$57.03 (12 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
2 |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Aluminum;Copper |
Finish |
Tin Plated |
Tin Plated |
|
Overall Length |
1-15/32 in |
1-15/32 in |
|
Description |
1/0 AL/CU 2 CONDUCT LUG |
2/0 AL/CU 2 CONDUCT LUG |
extra long description |
ABB ADR11-21 AL 2CNDTR 1HL MOUNT 14 |
ABB ADR21-21 AL 2CNDTR 1HL MOUNT 14 |
Long Description |
Mechanical Connector Lug, #14 AWG Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 in Overall Length, Screw Terminal, 0.06 lb/EA |
Mechanical Connector Lug, #14 AWG Conductor Size, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 in Overall Length, Screw Terminal, 0.07 lb/EA |
Product Type |
Mechanical Connector Lug |
Mechanical Connector Lug |
Short Description |
2/0 AL/CU 2 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L |
2/0 AL/CU 2 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L |
Special Features |
Easy Installation;No Special Tools Required |
Easy Installation;No Special Tools Required |
|
For Stud Size |
3/16 in (Bolt) |
3/16 in (Bolt) |
for use with |
Copper and Aluminum Conductor |
Copper and Aluminum Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
1/0 AWG (Stranded) |
2/0 AWG (Stranded) |
Minimum Conductor Size |
#14 AWG |
#14 AWG |
Number of Mounting Holes |
1 |
1 |
package quantity |
12 CT;120 PK |
12 CT;120 PK |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed E9809;CSA Certified |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
ADR11-21 |
ADR21-21 |
sub brand |
Blackburn |
Blackburn |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Dual-Rated Mechanical Connector |
|
Weight |
0.06 lb/EA |
0.07 lb/EA |
|
standard |
UL E9809 |
UL E9809 |