Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
ADR3044 |
AR341 |
Manufacturer Number |
ADR3044 |
AR341 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00781381186377 |
00782274059808 |
Weight per package |
2 (lbs/each) |
1.45 (lbs/each) |
Description |
ADR3044 30A 4W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: CO
|
AR341 30A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$255.70 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,534.20 (6 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,534.20 (6 Each) |
$0.00 (2 Each) |
|
amperage rating |
30 |
- |
connection |
Pressure Wire Terminal |
- |
insulation |
- |
Fiberglass-Reinforced Polyester |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
- |
Number of Wires |
4 |
- |
Phase |
3 |
- |
Poles |
4 |
- |
Voltage Rating |
600//250 |
600 VAC AT 50 TO 400 HZ, 250 VDC |
Wire Size |
10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex) |
10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex) |
|
Height |
- |
2-7/8 |
Width |
- |
3-3/8 |
|
Description |
30A 4W4P P&S RECPT (600VAC/250VDC) |
30A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC |
extra long description |
APP ADR3044 30A RECPT 4PS1 SCR/SPRG |
CRS-H AR341 30A 4W4P ARKTE RCPT HOU |
Features |
- |
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source. |
Long Description |
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co |
Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 600 Vac/250 Vdc |
Product Type |
30A Recpt 4PS1 SCR/SPRG CVRS |
30A 4W4P Arkte RCPT Hous SPDR |
Special Features |
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 9/32 IN; Receptacle is NEMA 4X rated when screw cap |
Watertight, Grounding Style 1, NEMA 4 Enclosure |
|
dimensions |
- |
2.8800 IN X 3.3800 IN X 3.3800 IN |
|
Brand |
Appleton |
Eaton |
Manufacturers Part Number |
ADR3044 |
AR341 |
sub brand |
Powertite |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 1 Receptacle |
RECEPTACLE |
|
Application |
For ACP3044BC Metallic Clamping Ring Plug |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Mounting |
BOX |
- |
nema rating |
NEMA 3, 3R, 4, 4X |
- |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL 514, UL 1010, UL 1682, CSA C22.2 |
Temperature Rating |
-40 To 107 |
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
Call nearest store for Item Price
|