Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan/Nutone LLC |
Broan |
Catalog Number |
AE110L |
AE80L |
Manufacturer Number |
AE110L |
AE80L |
Category |
Exhaust Fans & Components -
Exhaust Fans
|
Exhaust Fans & Components -
Exhaust Fans
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101604 - Fans
|
40101604 - Fans
|
UPC/EAN/GTIN |
00026715236664 |
00026715236640 |
Weight per package |
9.07 (lbs/each) |
9 (lbs/each) |
Description |
AE110L 110 CFM 1.3 Sones Led Fan/Light
Broan Invent Series 110 CFM Ventilation Fan With Led Light, 1.0 Sones; Energy Star Certified
|
AE80L *Delisted* 80 CFM 0.8 Sones Led Fan/Light Engy STR
Ventilation Fan and Light, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 0.5 A, 80 CFM Air Flow, Led Lamp, 11 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/4 In (L) X 12-1/2 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Lamp Included, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$153.15 (Each) |
$231.56 (Each) |
Carton/Reel |
$153.15 (1 Each) |
$231.56 (1 Each) |
Standard Packaging/Reel |
$153.15 (1 Each) |
$231.56 (1 Each) |
|
Current Rating |
0.3 Amp |
0.5 A |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED |
LED |
Lamp Wattage |
11 Watt |
11 W |
Material |
- |
26 Gauge Galvanized Steel |
Voltage Rating |
120 Volt at 60 Hertz |
120 V ac @ 60 Hz |
|
Grill Material |
- |
Polymeric |
Housing Material |
Rugged 26 Gauge Galvanized Steel |
Rugged 26 Gauge Galvanized Steel |
|
Overall Length |
- |
9-1/4 in |
Size |
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height |
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height |
|
Additional Information |
Power Rating 23.4 Watt; Number of Speed 1; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter; Standard Package 1 per pack |
Power Rating 26.9 Watt; Duct Direction Horizontal |
Commodity Description |
Exhaust Fans |
Exhaust Fans |
Description |
110 CFM 1.3 SONES LED FAN/LIGHT |
*DELISTED* 80 CFM 0.8 SONES LED FAN/LIGHT ENGY STR |
extra long description |
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.3 SONES SOUND LEVEL; 11-3/4 INCH LENGTH X 12-1/2 INCH WIDTH GRILL SIZE; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; 105 SQUARE FOOT VENTILATION |
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE; 26 GAUGE RUGGED GALVANIZED STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 0.8 SONES SOUND LEVEL; 11-3/4 INCH LENGTH X 12-1/2 INCH WIDTH GRILL SIZE; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; 75 SQUARE |
Long Description |
BROAN INVENT SERIES 110 CFM VENTILATION FAN WITH LED LIGHT, 1.0 SONES; ENERGY STAR CERTIFIED |
Ventilation Fan and Light, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 0.5 A, 80 cfm Air Flow, LED Lamp, 11 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/4 in (L) x 12-1/2 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Lamp Included, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9 lb |
Product Type |
Bath Fan and Light |
Ventilation Fan/Light |
Short Description |
- |
Ventilation Fan and Light, 80 cfm, 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 0.5 A |
Special Features |
- |
Duct Direction Horizontal |
|
Air Flow Rate |
110 CFM |
80 CFM |
Duct Diameter |
- |
4 in |
Duct Shape |
Round |
Round |
Duct Size |
4 Inch Diameter |
4 in |
Grill Finish |
White Polymeric |
White Polymeric |
Grill Shape |
Rectangular |
Rectangular |
Grill Size |
11-3/4 Inch Length x 12-1/2 Inch Width |
11-3/4 in (L) x 12-1/2 in (W) |
Housing Shape |
Rectangular |
Rectangular |
includes |
- |
Lamp |
Maximum Air Flow |
- |
80 cfm |
Mounting Type |
- |
Ceiling Mount |
Overall Height |
- |
5-3/4 in |
Overall Width |
- |
10 in |
Sound Level |
1.3 SONES |
0.8 Sones |
Standards Met |
- |
UL Listed;HVI Certified |
Supply/Exhaust |
- |
Exhaust |
Ventilation Area |
105 Square Foot |
75 Square Foot (Bath Room) |
|
|
Brand |
Broan/Nutone LLC |
|
Manufacturers Part Number |
AE110L |
AE80L |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
CEILING |
CEILING |
|
|
Approval |
UL, HVI |
UL (Canada and US), HVI |
Frequency Rating |
- |
60 Hz |