Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
AGC10R |
312010 |
Manufacturer Number |
AGC-10-R |
312010P |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712654982 |
00079458922240 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC10R 10A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 10 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
|
312010 10A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 10A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.69 (Each) |
$2.97 (Each) |
Carton/Reel |
$8.45 (5 Each) |
$2.97 (1 Each) |
Standard Packaging/Reel |
$8.45 (5 Each) |
$14.85 (5 Each) |
|
amperage rating |
10 A |
30 |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
10 A |
- |
interrupt rating |
200 A @ 250 V ac;10000 A @ 125V ac |
- |
Material |
Glass (Body);Brass( End Cap) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 V ac |
- |
|
Diameter |
1/4 in;6.3 mm |
- |
Overall Length |
1-1/4 in;32 mm |
- |
Size |
1/4 In Diameter X 1-1/4 In Length |
- |
|
Description |
10A 250V 1/4X1-1/4 ROHS FA GLASS FUSE |
10A 250V 1/4X1-1/4 FA GLASS FUSE |
extra long description |
BUSS AGC-10-R BUSS SMALL DIMENSION |
L-FSE 312010P FAST-ACTING TYPE GLAS |
Features |
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w |
- |
Long Description |
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 10 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb |
FAST-ACTING TYPE GLASS FUSE 10A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free. |
Product Type |
Buss Small Dimension Fuse |
Fast-Acting Type Glass Fuse 10a |
Short Description |
10 A, 250 VAC, Fast Acting Fuse, ROHS, Glass |
- |
Special Features |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
Time-Delay |
|
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.2500 IN X 0.2500 IN X 0.2500 IN |
- |
Fuse Speed |
Fast Acting |
- |
package quantity |
5 CT |
- |
Response Time |
60 min at 135%, 120 sec at 200% |
- |
Standards Met |
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified |
- |
|
Brand |
Bussmann Fuses |
Littelfuse |
Manufacturers Part Number |
AGC-10-R |
312010P |
sub brand |
- |
POWR-GARD LLNRK Series |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Fast-acting glass tube fuse |
CLASS RK1 |
|
|
Application |
Electronic Circuits |
All general purpose circuits |
standard |
RoHS Compliant |
Standard 248-12 UL Listed/CSA |