Item Comparison: AGC15R, 312015

Item

AGC15R - 15A 32VAC Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC15R
15A 32VAC Non Indicating Glass Fast Acting Fuse

$1.60 Each

$8.00 (5 Each)

QTY:
Each
Add
312015 - 15A 32V 1/4X1-1/4 Fa Glass Fuse - Littelfuse

312015
15A 32V 1/4X1-1/4 Fa Glass Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 271 0
Vendor Edison Fuses Littelfuse
Catalog Number AGC15R 312015
Manufacturer Number N/A 312015P
Category Enhanced Commodity Codes - Tools & Testers Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121606 - Cartridge fuses
UPC/EAN/GTIN 051712655026 00079458100136
Weight per package 0.033 (lbs/each) 0.01 (lbs/each)
Description AGC15R 15A 32VAC Non Indicating Glass Fast Acting Fuse
312015 15A 32V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 15A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.60 (Each) $0.00 (Each)
Carton/Reel $1.60 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $8.00 (5 Each) $0.00 (5 Each)
amperage rating - 1.6
Description 15A 32VAC NON INDICATING GLASS FAST ACTING FUSE 15A 32V 1/4X1-1/4 FA GLASS FUSE
extra long description - LFSE 312015P FAST-ACTING TYPE GLASS
Long Description - FAST-ACTING TYPE GLASS FUSE 15A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Product Type - Fast-Acting Type Glass Fuse 15a
Special Features - Slo-Blo
Brand Edison Fuses Littelfuse
Manufacturers Part Number - 312015P
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - 5 x 20 mm UL/CSA Slo-Blo
Application - electronic equipment & appliances
standard - UL/CSA/ANCE 248 Standard
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat