Item Comparison: AGC15R, AGC15

Item

AGC15R - 15A 32VAC Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC15R
15A 32VAC Non Indicating Glass Fast Acting Fuse

$1.60 Each

$8.00 (5 Each)

QTY:
Each
Add
AGC15 - 15A 32V 1/4X1-1/4 Fa Glass Fuse - Edison Fuses

AGC15
15A 32V 1/4X1-1/4 Fa Glass Fuse

$1.45 Each

$7.25 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 271 7
Vendor Edison Fuses Edison Fuses
Catalog Number AGC15R AGC15
Manufacturer Number N/A AGC-15
Category Unassigned Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - -
UPC/EAN/GTIN 051712655026 051712703932
Weight per package 0.033 (lbs/each) 0.01 (lbs/each)
Description AGC15R 15A 32VAC Non Indicating Glass Fast Acting Fuse
AGC15 15A 32V 1/4X1-1/4 Fa Glass Fuse
Agc Glass Fuse - 1/4IN X 1-1/4IN - 15 Amp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.60 (Each) $1.45 (Each)
Carton/Reel $1.60 (1 Each) $1.45 (1 Each)
Standard Packaging/Reel $8.00 (5 Each) $7.25 (5 Each)
Characteristics - FAST ACTING
Current Rating - 15 Amp
Interrupting Rating - 1000 Amp at 32 Volt AC
Terminal Type - Ferrule
Voltage Rating - 32 Volt AC
Diameter - 1/4 INCH
Length - 1-1/4 INCH
Additional Information - Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 15A 32VAC NON INDICATING GLASS FAST ACTING FUSE 15A 32V 1/4X1-1/4 FA GLASS FUSE
Long Description - AGC GLASS FUSE - 1/4IN X 1-1/4IN - 15 AMP
Product Type - Electronic Fuse
Brand Edison Fuses
Manufacturers Part Number - AGC-15
Model - AGC
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - GLASS TUBE
Manufacturer Status - Non-Stock
Status - Inactive
Approval - UL 248-14, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat