Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Cooper Bussmann North America |
Catalog Number |
AGC3R |
AGC3 |
Manufacturer Number |
AGC-3-R |
AGC-3 |
Category |
Fuses -
Small Dimension Fuses
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712655118 |
00051712703864 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC3R 3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
|
AGC3 3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
1/20A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.43 (Each) |
$1.16 (Each) |
Carton/Reel |
$7.15 (5 Each) |
$5.80 (5 Each) |
Standard Packaging/Reel |
$7.15 (5 Each) |
$5.80 (5 Each) |
|
amperage rating |
3 A |
3 Amp |
connection |
Ferrule End X Ferrule End |
Ferrule End X Ferrule End |
Current Rating |
3 A |
- |
interrupt rating |
100 A @ 250 V ac;10000 A @ 125 V ac |
- |
Material |
Glass (Body);Brass( End Cap) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 V ac |
250 VAC |
|
Diameter |
1/4 in;6.3 mm |
- |
Overall Length |
1-1/4 in;32 mm |
- |
Size |
1/4 In Diameter X 1-1/4 In Length |
1/4 In Diameter X 1-1/4 In Length |
|
Description |
3A 250V 1/4X1-1/4 ROHS FA GLASS FUSE |
3A 250V 1/4X1-1/4 ROHS FA GLASS FUSE |
extra long description |
BUSS AGC-3-R BUSS SMALL DIMENSION F |
EFSE AGC-3 BUSS SMALL DIMENSION FUS |
Features |
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w |
- |
Long Description |
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb |
1/20A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse |
Product Type |
Buss Small Dimension Fuse |
Buss Small Dimension Fuse Fast Acting |
Short Description |
3 A, 250 VAC, Fast Acting Fuse, 5X20MM |
- |
Special Features |
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap |
|
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.2500 IN X 0.2500 IN X 0.2500 IN |
- |
Fuse Speed |
Fast Acting |
- |
package quantity |
5 CT |
- |
Response Time |
60 min at 135%, 120 sec at 200% |
60 Min Maximum at 135%, 120 S Maximum at 200% |
Standards Met |
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Bussmann Fuses |
Eaton |
Manufacturers Part Number |
AGC-3-R |
AGC-3 |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Fast-acting glass tube fuse |
Electronic, Fast Acting |
|
|
|
Application |
Electronic Circuits |
Electronic Circuits |
standard |
CE Marked,RoHS Compliant |
UL 248-14, CSA |