Item Comparison: AGC3, AGC3R

Item

AGC3 - 3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse - Edison Fuses

AGC3
3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

$1.16 Each

$5.80 (5 Each)

QTY:
Each
Add
AGC3R - 3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse - Eaton

AGC3R
3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

$2.24 Each

$11.20 (5 Each)

QTY:
Each
Add
Nacogdoches 0 20
All Stores 1 634
Vendor Edison Fuses Eaton
Catalog Number AGC3 AGC3R
Manufacturer Number AGC-3 AGC-3-R
Category Unassigned Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121607 - Glass body fuses
UPC/EAN/GTIN 051712703864 00051712655118
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description AGC3 3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 250 Volt Ac Voltage Rating; 1/4 Inch Diameter; 100 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac Interrupting Rating; 3 Amp Current Rating; Ferrule Terminal Type
AGC3R 3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.16 (Each) $2.24 (Each)
Carton/Reel $1.16 (1 Each) $11.20 (5 Each)
Standard Packaging/Reel $5.80 (5 Each) $11.20 (5 Each)
Amperage Rating - 3
Characteristics FAST ACTING -
Connection - Ferrule End X Ferrule End
Current Rating 3 Amp 3 A
Interrupt Rating - 100 A @ 250 V ac;10000 A @ 125 V ac
Interrupting Rating 100 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC -
Material - Glass (Body);Brass( End Cap)
Terminal Type Ferrule Ferrule
Voltage Rating 250 Volt AC 250 V ac
Diameter 1/4 INCH 1/4 in;6.3 mm
Length 1-1/4 INCH -
Overall Length - 1-1/4 in;32 mm
Size - 1/4 In Diameter X 1-1/4 In Length
Additional Information Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description - 3A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Extra Long Description - BUS AGC-3-R BUSS SMALL DIMENSION FU
Features - Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC Fast-acting glass tube fuses 3AG (¼" x 1¼") Designed in accordance with UL 248-14 provide reliable overcurrent protection for electronic circuits. Constructed with a glass body, they are RoHS compliant and available in two formats: Cartridge
Long Description ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 100 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 3 AMP CURRENT RATING; FERRULE TERMINAL TYPE Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb
Product Type - Buss Small Dimension Fuse
Short Description - 3 A, 250 VAC, Fast Acting Fuse, 5X20MM
Special Features - Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Connection Type - Ferrule End x Ferrule End
Dimensions - 1.2500 IN X 0.2500 IN X 0.2500 IN
Fuse Speed - Fast Acting
Package Quantity - 5 CT
Response Time - 60 min at 135%, 120 sec at 200%
Standards Met - UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
Brand Edison Fuses Eaton
Manufacturers Part Number AGC-3 AGC-3-R
Model AGC -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type GLASS TUBE Fast-acting glass tube fuse
Status Inactive -
Weight - 0.01 lb
Application - Electronic Circuits
Approval UL 248-14, CSA -
Standard - CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat