Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL2120R |
L2120R |
Manufacturer Number |
AHCL2120R |
L2120R |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664758461 |
00785007212051 |
Weight per package |
0.33 (lbs/each) |
0.24 (lbs/each) |
Description |
AHCL2120R CCL Recp 20A 120/208V 3PH 4P5W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Blue, Black, Ultra Grip, Glass Filled Nylon, L21-20, Four-Pole, Five-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
|
L2120R Turnlok SGL Rec 5W 20A 4P 120/208V
Turnlok Single Receptacle 5WIRE 20AMP 3PHASE 120/208V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$45.47 (Each) |
$54.37 (Each) |
Carton/Reel |
$45.47 (1 Each) |
$54.37 (1 Each) |
Standard Packaging/Reel |
$454.70 (10 Each) |
$2,718.50 (50 Each) |
|
amperage rating |
- |
20 |
Material |
- |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
120/208 |
Wire Size |
- |
4 |
|
|
|
Description |
CCL RECP 20A 120/208V 3PH 4P5W BL&BK |
TURNLOK SGL REC 5W 20A 4P 120/208V |
extra long description |
EWD AHCL2120R CCL Recp 20A 120/208V |
P&S L2120R TURNLOK SGL REC 5W 20A 4 |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
- |
Long Description |
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 3ØY 120/208 V,Blue, Black, Ultra grip, Glass filled Nylon, L21-20, Four-pole, Five-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F) |
Turnlok Single Receptacle 5wire 20amp 3phase 120/208v |
Product Type |
CCL Recp 20A 120/208V 3PH 4P5W BL&BK |
Turnlok SGL Rec 5W 20A 4P 120/208V |
Special Features |
- |
Locking Device, impact resistant |
|
dimensions |
1.6200 IN X 1.0600 IN X 3.6400 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AHCL2120R |
L2120R |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Color Coded Locking |
Turnlock Single Receptacle |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial Spec Grade |
Mounting |
- |
Receptacle |
nema rating |
- |
L21-20R |
standard |
Federal Specification Classification 6233 01,NOM,UL Listed,CSA Certified,NAFTA,RoHS Compliant |
UL 498 |