Item Comparison: AHCL820P, AHL820P

Item

AHCL820P - CCL Plug 20A 480V 2P3W-RD&BK - Eaton

AHCL820P
CCL Plug 20A 480V 2P3W-RD&BK

$43.82 Each

$438.20 (10 Each)

QTY:
Each
Add
AHL820P - Plug 20A 480V 2P3W H/L BW - Eaton

AHL820P
Plug 20A 480V 2P3W H/L BW

$22.81 Each

$228.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 32 3
Vendor Eaton Eaton
Catalog Number AHCL820P AHL820P
Manufacturer Number AHCL820P AHL820P-OBS
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00032664755774 00032664738548
Weight per package 0.42 (lbs/each) 0.32 (lbs/each)
Description AHCL820P CCL Plug 20A 480V 2P3W-RD&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
AHL820P Plug 20A 480V 2P3W H/L BW
Eaton Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back Wiring, Black, White, Ultra Grip, L8-20, Two-Pole, Three-Wire, Nylon
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.82 (Each) $22.81 (Each)
Carton/Reel $43.82 (1 Each) $22.81 (1 Each)
Standard Packaging/Reel $438.20 (10 Each) $228.10 (10 Each)
Description CCL PLUG 20A 480V 2P3W-RD&BK PLUG 20A 480V 2P3W H/L BW
extra long description EWD AHCL820P CCL Plug 20A 480V 2P3W EWD AHL820P-OBS Plug 20A 480V 2P3W
Features Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 20A, Industrial, 480V, Back, Red, Black, Ultra grip, Nylon, L8-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) Eaton locking plug, #14-8 AWG, 20A, Industrial, 480V, Back wiring, Black, white, Ultra grip, L8-20, Two-pole, Three-wire, Nylon
Product Type CCL Plug 20A 480V 2P3W-RD&BK Plug 20A 480V 2P3W H/L BW
Special Features Industrial grd plugs & conns -
dimensions 2.2300 IN X 2.1000 IN X 2.6900 IN 4.1900 IN X 2.2800 IN X 2.3100 IN
media Yes Yes
Brand Eaton COOPER WIRING DEVICES
Manufacturers Part Number AHCL820P AHL820P-OBS
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Color Coded Locking Ultra grip
Status - Inactive
Application Ind Facilities & Factories - Facility - Other Ind Facilities & Factories - Facility - Other
standard NOM,cULus Listed,NAFTA,RoHS Compliant cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat