Item Comparison: PS30SS, AHDS30

Item

PS30SS - 30A 600VAC Non Fusible Safety Switc - Legrand-Pass & Seymour

PS30SS
30A 600VAC Non Fusible Safety Switc

$284.11 Each

$284.11 (1 Each)

QTY:
Each
Add
AHDS30 - 30A Disconnect Switch - Eaton

AHDS30
30A Disconnect Switch

$350.66 Each

$2,103.96 (6 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 106 78
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PS30SS AHDS30
Manufacturer Number PS30SS AHDS30
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Renewal Parts - Disconnect Motor Switches
Classification Rotary Disconnects Industrial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007150018 00032664741326
Weight per package 2.3 (lbs/each) 18 (lbs/each)
Description PS30SS 30A 600VAC Non Fusible Safety Switc
Non­Fusible Safety Switch, 30 A, 277 V Ac, Gray, 9.69 (H) In, 2.25 LB
AHDS30 30A Disconnect Switch
Eaton Motor Control Disconnect Switch, #14-10 Awg, 30A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Pole, Three-Phase, Rotary Switch, Thermoplasti
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $284.11 (Each) $350.66 (Each)
Carton/Reel $284.11 (1 Each) $350.66 (1 Each)
Standard Packaging/Reel $284.11 (1 Each) $2,103.96 (6 Each)
amperage rating 30 -
Current Rating 30 A -
Material Stainless Steel -
Number of Wires 0 -
Poles 0 -
Voltage Rating 277 V ac -
Wattage 7.46 -
Wire Size 0 -
Color Gray -
Size 8 in -
Description 30A 600VAC NON FUSIBLE SAFETY SWITC 30A DISCONNECT SWITCH
extra long description P&S PS30SS 30A 600VAC NON FUSIBLE S EWD AHDS30 30A Disconnect Switch
Features Non-Fusible Safety Switch, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as “Suitable as Motor Disconnect” — per NEC(R) Article 430.109(A)(6). P&S Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox(R) NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions. Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Long Description Non­Fusible Safety Switch, 30 A, 277 V ac, Gray, 9.69 (H) in, 2.25 lb Eaton motor control disconnect switch, #14-10 AWG, 30A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-pole, Three-phase, Rotary switch, Thermoplasti
Product Type 30A 600VAC Non Fusible Safety Switc 30A Disconnect Switch
Short Description Non-Fusible Safety Switch, 30 Amps -
Special Features Bottom & Top wiring access, Ergonomic switch handle Motor control switches, swt/encl combos
dimensions 9.69 (H) in 8.7500 IN X 5.6800 IN X 5.0000 IN
media - Yes
Standards Met UL 498;cULus -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number PS30-SS AHDS30
sub brand Pass & Seymour -
Category Description Rotary Disconnects Industrial switches
Type Fusible safety switch Motor control disconnect switch
Weight 2.25 lb -
Application Industrial Spec Grade Ind Facilities & Factories - Facility - Other
standard UL 498 cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat