Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
AL40N |
YA282N |
Manufacturer Number |
AL4/0N |
YA282N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381031037 |
00781810503652 |
Weight per package |
0.18 (lbs/each) |
0.21 (lbs/each) |
Description |
AL40N 4/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 4/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
YA282N 4/0 Cu 2H Long 1/2
4/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.12 (Each) |
$34.98 (Each) |
Carton/Reel |
$33.12 (1 Each) |
$349.80 (10 Each) |
Standard Packaging/Reel |
$397.45 (12 Each) |
$349.80 (10 Each) |
|
Material |
Aluminum |
ELECTROLYTIC TIN PLATED SEAMLESS COPPER |
Voltage Rating |
600 V |
35,000 |
|
Color |
White |
Purple |
Color Code |
- |
PURPLE |
Finish |
Tin Plated Bronze |
- |
|
Size |
L=5.24 - W=1.14 - OD=.840 - ID=.550 |
- |
|
Description |
4/0 AL/CU 2 HOLE COMPRESSION LUG |
4/0 CU 2H LONG 1/2 |
extra long description |
NSI AL4/0N AL/CU CMP Lug 6 AWG 1/4 |
BUR YA282N 4/0 CU 2-HOLE LONG 1/2 |
Features |
2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
- |
Long Description |
2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
4/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Purple Color Code, 15 Die Index. |
Product Type |
Al/Cu CMP Lug 6 Awg 1/4 Bolt Size |
4/0 Cu 2-Hole Long 1/2 |
Special Features |
4/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
Stud hole spacing: 1-3/4 IN; Holes without inspection window |
|
Cable Size |
4/0 AWG (STR) |
4/0 AWG Stranded |
Die Index |
- |
15 |
Number of Holes |
2 |
2 |
Stud Size |
1/2 |
0.5 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Burndy Canada |
Manufacturers Part Number |
AL4/0N |
YA282N |
sub brand |
- |
HYLUG |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel - Two Hole |
Long Barrel, Tin Plated |
|
Application |
Terminate, Splice, Tap Power Connectors |
Wire Termination |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B |
UL 486A-486B |