Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Milbank |
Catalog Number |
AP230003 |
U7262RLTG |
Manufacturer Number |
AP2300-03 |
U7262-RL-TG |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Single Meter Sockets -
Residential Single Meter Socke
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00784572110830 |
00784572140479 |
Weight per package |
1.45 (lbs/each) |
10.25 (lbs/each) |
Description |
AP230003 100A Meter Base 1PH
Meter Socket, 30 to 100 A, 7-1/8 In Overall Height, Surface Mount, 1 Phase, 6.625 In Overall Width, Powder Coated Aluminum, 2.25 In Overall Length, 4 Jaws, 1.45 LB/Ea
|
U7262RLTG 150A 1PH Oh 4T Meter Socket
Meter Socket, 150 A, 15-1/2 In Overall Height, 8 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, Small Opening Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 10.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.31 (Each) |
$88.36 (Each) |
Carton/Reel |
$46.31 (1 Each) |
$353.44 (4 Each) |
Standard Packaging/Reel |
$46.31 (1 Each) |
$88.36 (1 Each) |
|
amperage rating |
100 Continuous Ampere |
150 Continuous Ampere |
Current Rating |
30 to 100 A |
150 A |
insulation |
Glass Polyester |
Glass Polyester |
Material |
Powder Coated Aluminum |
- |
Number of Phases |
1 |
1 |
Phase |
1 |
1 |
Voltage Rating |
600 |
600 V ac |
Wire Size |
- |
#6 AWG to 350 kcmil |
|
Overall Length |
2.25 in |
4-1/8 in |
Size |
2.25L x 6.625W x 7.125H |
4.125L x 8W x 15.5H |
|
Description |
100A METER BASE 1PH |
150A 1PH OH 4T METER SOCKET |
extra long description |
MILB AP2300-03 100A 4T RT OH CAST S |
MILB U7262-RL-TG 150A 4T RL OH 1404 |
Features |
- |
4 Terminal Ringless Small Hub Open Triplex Ground 150 Ampere |
Long Description |
Meter Socket, 30 to 100 A, 7-1/8 in Overall Height, Surface Mount, 1 Phase, 6.625 in Overall Width, Powder Coated Aluminum, 2.25 in Overall Length, 4 Jaws, 1.45 lb/EA |
Meter Socket, 150 A, 15-1/2 in Overall Height, 8 in Overall Width, 4-1/8 in Overall Length, Surface Mount, 1 Phase, Small Opening Hub, 4 Jaws, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 10.25 lb |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 7-1/8 in (H), Surface Mount, Powder Coated Aluminum, 2.25in (L) |
Meter Socket, 150 A, 600VAC, #6 AWG to 350 kcmil |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
No Bypass |
No Bypass |
Cable Entry |
Overhead |
Overhead |
cutout size |
No Main Breaker |
No Main Breaker |
Enclosure Type |
- |
Nema 3R |
feed type |
- |
Overhead/underground |
Mounting Type |
Surface Mount |
Surface Mount |
Overall Height |
7-1/8 in |
15-1/2 in |
Overall Width |
6.625 in |
8 in |
package quantity |
1 ct |
4 CT |
Standards Met |
UL Approval |
Ul Listed |
|
Brand |
Milbank MFG. |
Milbank MFG. |
Manufacturers Part Number |
AP2300-03 |
U7262-RL-TG |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Ring Type Meter Socket |
Ringless Meter Socket |
|
Weight |
1.45 lb/EA |
10.25 lb |
|
Application |
Meter Socket |
Meter Socket |
Enclosure |
Aluminum with Powder Coat Finish |
G90 Galvanized Steel with Powder Coat Finish |
Frequency Rating |
60 |
60 |
Mounting |
Surface Mount |
Surface Mount |
standard |
Non UL Listed;Type 3R |
UL Listed;Type 3R |