Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Eaton |
Catalog Number |
AP230003 |
UTRS502BCH |
Manufacturer Number |
AP2300-03 |
UTRS502BCH |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Single Meter Sockets -
Residential Single Meter Socke
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00784572110830 |
00782113684024 |
Weight per package |
1.45 (lbs/each) |
14 (lbs/each) |
Description |
AP230003 100A Meter Base 1PH
Meter Socket, 30 to 100 A, 7-1/8 In Overall Height, Surface Mount, 1 Phase, 6.625 In Overall Width, Powder Coated Aluminum, 2.25 In Overall Length, 4 Jaws, 1.45 LB/Ea
|
UTRS502BCH Single Position Socket 150A, Ringless Hub Opening U
Meter Socket, 150 A, 14 In Overall Height, 8 In Overall Width, 4.38 In Overall Length, Top/Bottom Mount, 1 Phase, Small Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Overhead Feed, 14 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.31 (Each) |
$115.79 (Each) |
Carton/Reel |
$46.31 (1 Each) |
$115.79 (1 Each) |
Standard Packaging/Reel |
$46.31 (1 Each) |
$115.79 (1 Each) |
|
amperage rating |
100 Continuous Ampere |
150A |
Current Rating |
30 to 100 A |
150 A |
insulation |
Glass Polyester |
- |
Material |
Powder Coated Aluminum |
- |
Number of Phases |
1 |
1 |
Number of Wires |
- |
3 |
Phase |
1 |
Single-phase |
Voltage Rating |
600 |
600 V |
Wire Size |
- |
#8 AWG to 250 kcmil |
|
Overall Length |
2.25 in |
4.38 in |
Size |
2.25L x 6.625W x 7.125H |
- |
|
Description |
100A METER BASE 1PH |
SINGLE POSITION SOCKET 150A,RINGLESS HUB OPENING U |
extra long description |
MILB AP2300-03 100A 4T RT OH CAST S |
ETN UTRS502BCH MtrSkt,150A,Ringless |
Features |
- |
Eaton meter socket, 1-pos resi service, 150A, Over, 3-5/16 inch hub open, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac |
Long Description |
Meter Socket, 30 to 100 A, 7-1/8 in Overall Height, Surface Mount, 1 Phase, 6.625 in Overall Width, Powder Coated Aluminum, 2.25 in Overall Length, 4 Jaws, 1.45 lb/EA |
Meter Socket, 150 A, 14 in Overall Height, 8 in Overall Width, 4.38 in Overall Length, Top/Bottom Mount, 1 Phase, Small Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 AWG to 250 kcmil Wire Size, Overhead Feed, 14 lb |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 7-1/8 in (H), Surface Mount, Powder Coated Aluminum, 2.25in (L) |
Meter Socket, 150 A, 600V, #8 AWG to 250 kcmil |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
No Bypass |
- |
Cable Entry |
Overhead |
- |
cutout size |
No Main Breaker |
- |
dimensions |
- |
4.3800 IN X 8.0000 IN X 14.0000 IN |
Hub Type |
- |
Small Opening |
Mounting Type |
Surface Mount |
Top/Bottom Mount |
Number of Jaws |
- |
4 |
Overall Height |
7-1/8 in |
14 in |
Overall Width |
6.625 in |
8 in |
package quantity |
1 ct |
1 ct |
Standards Met |
UL Approval |
Ul Listed |
|
|
Brand |
Milbank MFG. |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
AP2300-03 |
UTRS502BCH |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Ring Type Meter Socket |
Meter socket |
|
|
Application |
Meter Socket |
Residential |
Enclosure |
Aluminum with Powder Coat Finish |
- |
Frequency Rating |
60 |
- |
Mounting |
Surface Mount |
- |
standard |
Non UL Listed;Type 3R |
UL Listed |