Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Cooper Lighting |
Catalog Number |
APEL |
AP2SQ |
Manufacturer Number |
APEL |
AP2SQ |
Category |
Enhanced Commodity Codes -
Lighting
|
Emergency Lighting, Exit Signs -
Emergency Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00080083566501 |
00662401000753 |
Weight per package |
2.4 (lbs/each) |
4 (lbs/each) |
Description |
APEL Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
|
AP2SQ Emergency LMP, Incandescent 2 Square Head, 6V, 5.4W
Emergency Light, Sealed Lead Calcium Battery, Thermoplastic, Textured, White, 60 HZ, Square Head, 120 V Ac;277 V Ac, 19 Ma, 5.4 W, Double Faces, White Housing Color, Incandescent Lamp, Surface Mount, 5 In Width, 16 In Length, 4 In;6 In (When Extended) Height, 4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.50 (Each) |
$0.00 (Each) |
Carton/Reel |
$24.50 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$196.00 (8 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.06A (at 120V)/0.07A(at 277V) |
19m A |
Current Rating |
0.06 A @ 120 V;0.07 A @ 277 V |
19 mA |
Lamp Type |
LED |
Incandescent |
Lamp Wattage |
- |
5.4 W |
Material |
Thermoplastic |
Thermoplastic |
Number of Lamps |
2 |
- |
Voltage Rating |
120 V ac;277 V ac |
120 V ac;277 V ac |
Wattage |
0.33 W @ 120 V;0.47 W @ 277 V |
5.4 W |
|
Color |
White |
White |
Finish |
Textured |
Textured |
housing color |
White |
White |
|
Height |
4-11/16 in;118 mm |
4 in;102 mm;6 in (When Extended);152 mm (When Extended) |
Length |
9 in;229 mm |
16 in;440 mm |
Size |
10.1 IN Length 5.0 IN Width 2.25 IN Height |
16.0 IN Length 5.625 IN Width 4.0 IN Height |
Width |
2-5/8 in;67 mm |
5 in;127 mm |
|
Description |
EMERGENCY LAMP, LED 2 ROUND HEAD |
EMERGENCY LMP,INCANDESCENT 2 SQUARE HEAD, 6V, 5.4W |
extra long description |
CLS APEL ALL PRO EMERGENCY LIGHT |
ETNCL AP2SQ DUAL LED EMERGENCY LIGH |
Features |
The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable |
The All Pro Series emergency light (AP2SQ) is the ideal choice when an affordable unit is required for general purpose applications. Its styling and designer nish enables it to blend with any decor. The housing and mounting plate employ snap- t construction to further improve the installation time. Both lighting heads are fully adjustable, insuring that light can be put where it is needed. |
Long Description |
LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb |
Emergency Light, Sealed Lead Calcium Battery, ThermoPlastic, Textured, White, 60 Hz, Square Head, 120 V ac;277 V ac, 19 mA, 5.4 W, Double Faces, White Housing Color, Incandescent Lamp, Surface Mount, 5 in Width, 16 in Length, 4 in;6 in (When Extended) Height, 4 lb |
Product Type |
All Pro Emergency Light |
Dual Led Emergency Light, Square Heads |
Short Description |
LED Emergency Light, Sealed Nickel Cadmium, Textured |
Emergency Light, Sealed Lead Calcium, Textured |
Special Features |
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads |
Both Lighting Heads are Fully Adjustable |
|
battery |
Nickel Cadmium |
- |
Battery Type |
Sealed Nickel Cadmium |
Sealed Lead Calcium |
Fixture Type |
Emergency Light |
- |
Head Style |
- |
Square |
Lamp Voltage |
3.6 V |
- |
lumens |
100 |
- |
Mounting Type |
Surface Mount |
Surface Mount |
Number of Faces |
Single |
Double |
package quantity |
8 PK;1 CT |
1 ct |
Standards Met |
UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified |
UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified |
|
|
Brand |
ALL-PRO EMERGENCY |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
APEL |
AP2SQ |
sub brand |
- |
AP2SQ Series |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
LED Exit and Emergency |
Exit and Emergency |
|
|
|
Application |
Lighting;General Purpose;Wall or Ceiling Mount Application |
Lighting;General Purpose |
Frequency Rating |
60 Hz |
60 Hz |
Mounting |
Surface Mount |
Surface Mount |
standard |
UL Listed - Damp Location |
UL924 Listed; NFPA 101 Compliant |
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
Call nearest store for Item Price
|