Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
APS8WS232 |
C296 |
Manufacturer Number |
APS8WS232 |
C296 |
Category |
Fluorescent General Purpose Li -
Fluorescent Surface General Pu
|
Fluorescent Highbay, Lowbay & -
Fluorescent Industrial Lightin
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083622405 |
00745973789766 |
Weight per package |
11.3999 (lbs/each) |
11.85 (lbs/each) |
Description |
APS8WS232 8' 4 LMP Tandem Strip 32W 120-
Tandem Strip, T8 Bulb Shape, 97.063 In Length, 5.0 In Width, 2.375 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 LB/Ea
|
C296 2 LMP 96" Strip T12 Electronic Rapid Start Ballast
Lith C296 General Purpose Strip, TW
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.45 (Each) |
$67.58 (Each) |
Carton/Reel |
$86.45 (1 Each) |
$67.58 (1 Each) |
Standard Packaging/Reel |
$86.45 (1 Each) |
$67.58 (1 Each) |
|
amperage rating |
462m |
- |
Ballast Type |
Electronic |
- |
Lamp Included |
- |
NO |
Lamp Type |
T8 |
Fluorescent |
Lamp Wattage |
32 W |
- |
Number of Lamps |
4 |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
120/277 V ac |
120 |
Wattage |
128W |
150 |
|
Color |
- |
White |
Finish |
- |
Gloss |
Housing Material |
Narrow Steel |
- |
|
Height |
2.375 in |
- |
Length |
97.063 in |
- |
Size |
97.063 IN Length 5.0 IN Width 2.375 IN Height |
- |
Width |
5.0 in |
- |
|
Description |
8' 4 LMP TANDEM STRIP 32W 120- |
2 LMP 96" STRIP T12 ELECTRONIC RAPID START BALLAST |
extra long description |
CLS APS-8WS232 ALLPRO STRIPS, 8' 4L |
- |
Long Description |
Tandem Strip, T8 Bulb Shape, 97.063 in Length, 5.0 in Width, 2.375 in Height, 120/277 V ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 lb/EA |
LITH C296 General Purpose Strip, tw |
Product Type |
Allpro Strips, 8' 4LT8 Wide |
Strip Light |
Short Description |
Tandem Strip, T8, 120/277 VAC, 32W, 4 Lamp |
- |
Special Features |
Narrow steel construction |
- |
|
bulb shape |
T8 |
- |
Hardware |
- |
No |
lumens |
N/A |
- |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Surface Mount |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
99 |
Standards Met |
UL/cUL Listed - Damp Location |
- |
Warranty |
- |
2 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
APS-8WS232 |
C296 |
sub brand |
APS-NS Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Striplights |
Strip Light |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses |
environmental conditions |
- |
Indoor |
Mounting |
Surface Mount |
Surface,Suspended |
standard |
- |
CSA,UL |