Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
C296T8MV |
APS8WS232 |
Manufacturer Number |
C296T8 MV |
APS8WS232 |
Category |
Fluorescent Highbay, Lowbay & -
Fluorescent Industrial Lightin
|
Fluorescent General Purpose Li -
Fluorescent Surface General Pu
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111533 - Fluorescent strip
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00745977076145 |
00080083622405 |
Weight per package |
10.3 (lbs/each) |
11.3999 (lbs/each) |
Description |
C296T8MV 8' Strip Light No Lamps
Lith C296T8 MV T8 General Purpose S
|
APS8WS232 8' 4 LMP Tandem Strip 32W 120-
Tandem Strip, T8 Bulb Shape, 97.063 In Length, 5.0 In Width, 2.375 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$97.08 (Each) |
$86.45 (Each) |
Carton/Reel |
$97.08 (1 Each) |
$86.45 (1 Each) |
Standard Packaging/Reel |
$97.08 (1 Each) |
$86.45 (1 Each) |
|
amperage rating |
- |
462m |
Ballast Type |
- |
Electronic |
Lamp Included |
NO |
- |
Lamp Type |
Fluorescent |
T8 |
Lamp Wattage |
- |
32 W |
Number of Lamps |
2 |
4 |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 |
120/277 V ac |
Wattage |
118 |
128W |
|
Color |
White |
- |
Finish |
Gloss |
- |
Housing Material |
- |
Narrow Steel |
|
Height |
- |
2.375 in |
Length |
- |
97.063 in |
Size |
- |
97.063 IN Length 5.0 IN Width 2.375 IN Height |
Width |
- |
5.0 in |
|
Description |
8' STRIP LIGHT NO LAMPS |
8' 4 LMP TANDEM STRIP 32W 120- |
extra long description |
- |
CLS APS-8WS232 ALLPRO STRIPS, 8' 4L |
Long Description |
LITH C296T8 MV T8 general purpose s |
Tandem Strip, T8 Bulb Shape, 97.063 in Length, 5.0 in Width, 2.375 in Height, 120/277 V ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 lb/EA |
Product Type |
T8 General Purpose Strip, Two Lamp, 59W, |
Allpro Strips, 8' 4LT8 Wide |
Short Description |
- |
Tandem Strip, T8, 120/277 VAC, 32W, 4 Lamp |
Special Features |
Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses. |
Narrow steel construction |
|
bulb shape |
- |
T8 |
dimensions |
96 X 4-3/8 X 2-1/8 |
- |
Hardware |
No |
- |
lumens |
- |
N/A |
Maximum Operating Temperature |
25 |
- |
Mounting Type |
- |
Surface Mount |
package quantity |
- |
1 ct |
pallet quantity |
99 |
- |
Standards Met |
- |
UL/cUL Listed - Damp Location |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
C296T8 MV |
APS-8WS232 |
sub brand |
- |
APS-NS Series |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip Light |
Striplights |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Surface,Suspended |
Surface Mount |
standard |
CSA,UL |