Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Col |
Metalux |
Catalog Number |
JT824432GFSA124E |
APT432L935 |
Manufacturer Number |
JT441119H000000 |
APT-432-L735 |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111534 - Lensed troffer
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00078531005641 |
00080083621972 |
Weight per package |
18 (lbs/each) |
22.2999 (lbs/each) |
Description |
JT824432GFSA124E 2X4 Acrylic 4L T8 Layin
Lensed Troffer, T8 Bulb Shape, 2 FT Length, 4 FT Width, 3-1/8 In Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 LB/Ea
|
APT432L935 *Delisted* 2'X4' 4 Lamp Static Lensed Troffer
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.22 (Each) |
$149.72 (Each) |
Carton/Reel |
$76.22 (1 Each) |
$149.72 (1 Each) |
Standard Packaging/Reel |
$76.22 (1 Each) |
$149.72 (1 Each) |
|
amperage rating |
- |
Cooper Metalux |
Ballast Type |
Electronic |
- |
Lamp Type |
- |
T8 |
Lamp Wattage |
25 W;28 W;30 W;32 W |
- |
Number of Lamps |
4 |
- |
Voltage Rating |
120 to 277 v |
120/277@50/60Hz |
|
Color |
White |
Cooper Metalux |
Finish |
Baked White Enamel |
- |
Housing Material |
Steel |
- |
Style |
- |
Cooper Metalux |
|
Height |
3-1/8 in |
- |
Length |
2 ft;24 in |
- |
Width |
4 ft;48 in |
- |
|
Description |
2X4 ACRYLIC 4L T8 LAYIN |
*DELISTED* 2'X4' 4 LAMP STATIC LENSED TROFFER |
extra long description |
HCI JT441119H000000 JT824-432G-FSA1 |
ETNCL APT-432-L735 ALLPRO TROFFER 2 |
Features |
The JT8 lens troffer offers a standard flush steel door that can be hinged from either side. This dedicated T8 troffer has hemmed edges and a reinforced housing. Light leaks are eliminated with a mechanical light trap. Recessed, surface and cable mount options make the JT8 a truly versatile lighting product. |
- |
Long Description |
Lensed Troffer, T8 Bulb Shape, 2 ft Length, 4 ft Width, 3-1/8 in Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 lb/EA |
- |
Product Type |
Lensed Troffer |
Allpro Troffer 2X4 4L A12 UNV1 35K |
Short Description |
2'x4' Lensed Troffer, 25;28;30;32 W, Steel, T8, 4 Lamp |
- |
Special Features |
Mitered Corners Standard;Housing Reinforced with Embossments |
Designed for T8 lamps |
|
bulb shape |
T8 |
- |
for use with |
Damp Location |
- |
Mounting Type |
Recessed Mount;Surface Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed 1598;CSA Certified;cUL Listed |
- |
start type |
Instant Start |
- |
|
Brand |
Hubbell Lighting, Inc. |
ECCN: EAR99NLR |
Manufacturers Part Number |
JT824-432G-FSA12-4EU |
APT-432-L735 |
sub brand |
Columbia Lighting |
Prevail Series |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
- |
Troffers |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial Indoor;Classrooms and Offices;Halls/Dorms;Conference Room;Meeting Room;Common Areas |
lighting |
Mounting |
- |
Recessed |