Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
All-Pro Emergency |
Catalog Number |
APX7R |
AP70R |
Manufacturer Number |
APX7R |
AP70R |
Category |
Enhanced Commodity Codes -
Lighting
|
Emergency Lighting, Exit Signs -
Exit Signs
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
-
|
UPC/EAN/GTIN |
00080083566532 |
N/A |
Weight per package |
2.4 (lbs/each) |
2.4 (lbs/each) |
Description |
APX7R *Delisted* Led Exit Red LTR Self Powered Uni Face
Self Powered, White Housing, Led Exit, Red Letters
|
AP70R Led Exit, White Universal Face Self Powered Unit
Exit Sign Lighting, Self Powered; 120/277 Vac; Nickel Cadmium Battery; Led Lamp; Universal Face(S); Red Letter Color; High Impact Thermoplastic Enclosure; White; Size 12 1/8 Inch L X 4 3/8 Inch W X 7 1/2 Inch H; Approval Ul 924, Ul FTBR, Nfpa 101
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.20 (Each) |
$29.81 (Each) |
Carton/Reel |
$29.20 (1 Each) |
$29.81 (1 Each) |
Standard Packaging/Reel |
$175.20 (6 Each) |
$178.86 (6 Each) |
|
amperage rating |
0.07 |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Thermoplastic |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120/277V |
120/277 VAC |
Wattage |
1.14 W at 277 V |
- |
|
Enclosure Material |
- |
HIGH IMPACT THERMOPLASTIC |
Finish |
- |
white |
|
Size |
9.5 IN Length 2.625 IN Width 7.5 IN Height |
12 1/8 INCH L X 4 3/8 INCH W X 7 1/2 INCH H |
|
Commodity Description |
- |
Indoor Lighting - Emergency Lighting |
Description |
*DELISTED* LED EXIT RED LTR SELF POWERED UNI FACE |
LED EXIT,WHITE UNIVERSAL FACE SELF POWERED UNIT |
extra long description |
CLS APX7R ALL PRO SELF POWER RED EX |
- |
Long Description |
Self Powered, White Housing, LED Exit, Red Letters |
EXIT SIGN LIGHTING, SELF POWERED; 120/277 VAC; NICKEL CADMIUM BATTERY; LED LAMP; UNIVERSAL FACE(S); RED LETTER COLOR; HIGH IMPACT THERMOPLASTIC ENCLOSURE; WHITE; SIZE 12 1/8 INCH L X 4 3/8 INCH W X 7 1/2 INCH H; APPROVAL UL 924, UL FTBR, NFPA 101 |
Product Type |
All Pro Self Power Red Exit |
Exit Sign |
Special Features |
Long-life LED lamps provide uniform diffused illumination |
- |
|
battery |
Nickel Cadmium |
- |
Battery Type |
- |
NICKEL CADMIUM |
Fixture Type |
Exit Light |
- |
lumens |
N/A |
- |
Number of Faces |
- |
Universal |
|
Brand |
COOPER LIGHTING |
ALL PRO EMERGENCY |
Manufacturers Part Number |
APX7R |
AP70R |
Model |
- |
AP |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
LED Exit and Emergency |
SELF POWERED |
|
|
Application |
lighting |
- |
Approval |
- |
UL 924, UL FTBR, NFPA 101 |
Mounting |
Ceiling/Wall Mount |
- |
standard |
UL Listed - Damp Location;OSHA Compliant |