Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
AR20044RS |
AR2041 |
Manufacturer Number |
AR20044-RS |
AR2041 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00781381296427 |
00782274065809 |
Weight per package |
8.5 (lbs/each) |
12 (lbs/each) |
Description |
AR20044RS 200A 4W4P RS Recpt Assembly
Pin and Sleeve Receptacle, 200 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 2 In;2-1/2 In;1-1/12 In Hub Size, #2/0 Awg to 250 MCM Wire Size, 8.5 LB
|
AR2041 200A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle With Mechanical Lug, 200A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, Crimp/Solder, 600 Vac/250 VDC, 0.56"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,565.50 (Each) |
$2,571.77 (Each) |
Carton/Reel |
$1,565.50 (1 Each) |
$2,571.77 (1 Each) |
Standard Packaging/Reel |
$1,565.50 (1 Each) |
$2,571.77 (1 Each) |
|
amperage rating |
200 |
200 |
connection |
Pressure Wire Terminal |
Crimp/Solder |
Current Rating |
200 A |
- |
Material |
Epoxy Powder Coated Copper Free Aluminum |
- |
Number of Wires |
4 |
- |
Phase |
3 |
- |
Poles |
4 |
4 |
Voltage Rating |
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc |
600 VAC AT 50 TO 400 HZ, 250 VDC |
Wire Size |
#2/0 AWG to 250 MCM |
1 To 4/0 AWG (Building), 1 To 3/0 AWG (Extra Flex) |
|
Hub Size |
2 in;2-1/2 in;1-1/12 in |
- |
Size |
- |
6-5/8 In Diameter |
|
Description |
200A 4W4P RS RECPT ASSEMBLY |
200A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC |
extra long description |
APP AR20044-RS 200A RS RECEPT ASSEM |
CRS-H AR2041 200A 4W4P ARK RCPT HOU |
Features |
Polarized, reverse service type;epoxy powder coated copper free aluminum material;4 wire(s);shipping grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating;200 amp current rating;4 pole(s);weatherproof;clamp cover;1, shell grounding style;powertite[r] brand;application cellular relay station, compressor, motor generator unit, pump, welder. |
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source. |
Long Description |
Pin and Sleeve Receptacle, 200 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 2 in;2-1/2 in;1-1/12 in Hub Size, #2/0 AWG to 250 MCM Wire Size, 8.5 lb |
Eaton Crouse-Hinds series Arktite AR receptacle with mechanical lug, 200A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, Crimp/solder, 600 Vac/250 Vdc, 0.56" |
Product Type |
200A RS Recept Assem 4P S1 |
200A 4W4P Ark RCPT Hous SPDR .56 CNDT SZ |
Short Description |
60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole |
- |
Special Features |
For Reverse Service (Generator Applications);Grounding Style:Shell Only;Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus;Ideal For Use on Shipping Docks, Ports and Other Ship to Shore Applications;Suitable For use in Locations Where a Weatherproof Enclosure is Required;Rough Usage Construction;Receptacle Meets Nema 3, 3R, 4, 4X With Plug Fully Inserted and Wing Nuts Fully Tight |
Grounding Style 1, NEMA 3R Enclosure |
|
dimensions |
- |
7.5000 IN X 6.6300 IN X 6.6300 IN |
for use with |
Shipping Docks;Ports;AP20044CD and AP20044E Plugs |
- |
Standards Met |
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 |
- |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
AR20044-RS |
AR2041 |
sub brand |
Powertite |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 1 Receptacle |
Receptacle with mechanical lug |
|
|
Application |
For AP20044CD And AP20044E Plugs |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Mounting |
BOX |
- |
nema rating |
NEMA 3;3R;4;4X |
- |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL 1203, UL 1682, UL 1686, CSA C22.2 |
Temperature Rating |
-40 To 107 |
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
Call nearest store for Item Price
|