Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Killark |
Catalog Number |
AR20044RS |
VR20412 |
Manufacturer Number |
AR20044-RS |
VR20412 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00781381296427 |
00783936833132 |
Weight per package |
8.5 (lbs/each) |
9 (lbs/each) |
Description |
AR20044RS 200A 4W4P RS Recpt Assembly
Pin and Sleeve Receptacle, 200 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 2 In;2-1/2 In;1-1/12 In Hub Size, #2/0 Awg to 250 MCM Wire Size, 8.5 LB
|
VR20412 200 Amp Recpt. 4W4P
200A 4 Pole 4 Wire Receptacle Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,565.50 (Each) |
$972.50 (Each) |
Carton/Reel |
$1,565.50 (1 Each) |
$972.50 (1 Each) |
Standard Packaging/Reel |
$1,565.50 (1 Each) |
$972.50 (1 Each) |
|
amperage rating |
200 |
200 |
connection |
Pressure Wire Terminal |
- |
Current Rating |
200 A |
- |
Material |
Epoxy Powder Coated Copper Free Aluminum |
Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel |
Number of Wires |
4 |
4 |
Phase |
3 |
- |
Poles |
4 |
4 |
Voltage Rating |
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc |
250;600 |
Wire Size |
#2/0 AWG to 250 MCM |
extra flex: #1-250;Regular stranding: #1-250 |
|
|
Hub Size |
2 in;2-1/2 in;1-1/12 in |
- |
Size |
- |
7.87 in x 6.83 in x 7.59 in |
|
Description |
200A 4W4P RS RECPT ASSEMBLY |
200 AMP RECPT. 4W4P |
extra long description |
APP AR20044-RS 200A RS RECEPT ASSEM |
KLRK VR20412 VERSAMATE 200A RECPT. |
Features |
Polarized, reverse service type;epoxy powder coated copper free aluminum material;4 wire(s);shipping grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating;200 amp current rating;4 pole(s);weatherproof;clamp cover;1, shell grounding style;powertite[r] brand;application cellular relay station, compressor, motor generator unit, pump, welder. |
- |
Long Description |
Pin and Sleeve Receptacle, 200 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 2 in;2-1/2 in;1-1/12 in Hub Size, #2/0 AWG to 250 MCM Wire Size, 8.5 lb |
200A 4 Pole 4 Wire Receptacle Assembly |
Product Type |
200A RS Recept Assem 4P S1 |
Versamate 200A Recpt. 4W4P |
Short Description |
60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole |
- |
Special Features |
For Reverse Service (Generator Applications);Grounding Style:Shell Only;Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus;Ideal For Use on Shipping Docks, Ports and Other Ship to Shore Applications;Suitable For use in Locations Where a Weatherproof Enclosure is Required;Rough Usage Construction;Receptacle Meets Nema 3, 3R, 4, 4X With Plug Fully Inserted and Wing Nuts Fully Tight |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
for use with |
Shipping Docks;Ports;AP20044CD and AP20044E Plugs |
- |
Standards Met |
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 |
- |
|
Brand |
Appleton |
KILLARK |
Manufacturers Part Number |
AR20044-RS |
VR20412 |
series |
- |
VersaMate |
sub brand |
Powertite |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 1 Receptacle |
Pin & Sleeve |
|
|
Application |
For AP20044CD And AP20044E Plugs |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
Mounting |
BOX |
- |
nema rating |
NEMA 3;3R;4;4X |
NEMA 3, 4, 4x |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL, CSA |
Temperature Rating |
-40 To 107 |
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
Call nearest store for Item Price
|