Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CEE33 |
ARE33 |
Manufacturer Number |
CEE33 |
ARE33 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00662276277069 |
00782274070902 |
Weight per package |
1.01 (lbs/each) |
1.1 (lbs/each) |
Description |
CEE33 30A 1-1/2" Hub Backbox For RCPT
Eaton Crouse-Hinds Series Powermate Cee Back Box, 30A, Cast Aluminum, 1-1/2", 600 Vac/250 VDC
|
ARE33 30A 1" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 1"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$72.66 (Each) |
$115.38 (Each) |
Carton/Reel |
$72.66 (1 Each) |
$115.38 (1 Each) |
Standard Packaging/Reel |
$72.66 (1 Each) |
$230.76 (2 Each) |
|
Material |
Cast Aluminum |
Cast Aluminum |
|
|
Description |
30A 1-1/2" HUB BACKBOX FOR RCPT |
30A 1" HUB BACK BOX |
extra long description |
CRS-H CEE33 BACK BX PWRMT 30A |
CRS-H ARE33 20/30A BACK BX 1 |
Features |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings. |
Long Description |
Eaton Crouse-Hinds series PowerMate CEE back box, 30A, Cast aluminum, 1-1/2", 600 Vac/250 Vdc |
Eaton Crouse-Hinds series ARE back box, 20A/30A, One hub, Cast aluminum, 1" |
Product Type |
Back BX PWRMT 30a |
20/30A Back BX 1 |
Special Features |
Device Rating 30 Amp |
Device Rating 20/30 Amp |
|
dimensions |
3.6300 IN X 3.3800 IN X 4.5000 IN |
3.6300 IN X 4.2500 IN X 4.5000 IN |
|
Brand |
EATON CROUSE-HINDS SERIES |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
CEE33 |
ARE33 |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
BACK BOX |
BACK BOX |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Ind Facilities & Factories - Facility: Power Distribution and Control |