Item Comparison: ARE33, VRE33

Item

ARE33 - 30A 1" Hub Back Box - Eaton

ARE33
30A 1" Hub Back Box

$115.38 Each

$230.76 (2 Each)

QTY:
Each
Add
VRE33 - 1" Splice Box - Killark

VRE33
1" Splice Box

$50.51 Each

$50.51 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 0
Vendor Eaton Killark
Catalog Number ARE33 VRE33
Manufacturer Number ARE33 VRE33
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Unassigned
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121309 - Specialty electrical boxes 39121406 - Electrical receptacles
UPC/EAN/GTIN 00782274070902 00783936834320
Weight per package 1.1 (lbs/each) 1.2999 (lbs/each)
Description ARE33 30A 1" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 1"
VRE33 1" Splice Box
Versamate Series - 30A, 1" Dead-End Back Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $115.38 (Each) $50.51 (Each)
Carton/Reel $115.38 (1 Each) $50.51 (1 Each)
Standard Packaging/Reel $230.76 (2 Each) $50.51 (1 Each)
Material Aluminum Copper-Free Aluminum
Wire Size - Regular stranding: #10-#6; extra flex: #10-#8
Color - Gray
Size 1 in 4-7/8" H x 4-1/4" W x 3-11/16" D
Description 30A 1" HUB BACK BOX 1" SPLICE BOX
extra long description CRSH ARE33 20/30A BACK BX 1 KLRK VRE33 BACK BOX E-TYPE 1" 30A
Features AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings. -
Long Description Eaton Crouse-Hinds series ARE back box, 20A/30A, One hub, Cast aluminum, 1" Versamate Series - 30A, 1" Dead-End Back Box
Product Type 20/30A Back BX 1 Back Box E-Type 1" 30a
Special Features Device Rating 20/30 Amp For use with Versamate Series Receptacles.
dimensions 3.6300 IN X 4.2500 IN X 4.5000 IN -
Brand EATON CROUSE-HINDS SERIES KILLARK
Manufacturers Part Number ARE33 VRE33
series - VersaMate
sub brand Crouse-Hinds series VERSAMATE
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type BACK BOX Aluminum splice box
Application Ind Facilities & Factories - Facility: Power Distribution and Control VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous, or corrosive areas in such industrial applications as: pulp and paper mills; electrical power plants; petrochemical plants; wastewater treatment; marine, docks, ports; constr
environmental conditions - Wet and hazardous locations
Mounting - Mounting holes
nema rating - NEMA 3, 4, 4x
standard - UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat