Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
AEE56 |
ARE56 |
Manufacturer Number |
AEE56 |
ARE56 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121303 - Electrical boxes
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00781381229449 |
00782274071206 |
Weight per package |
2 (lbs/each) |
1.95 (lbs/each) |
Description |
AEE56 60A 1-1/2"Hub Backbx
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 In, Cable Entry: (1) 1-1/2 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 and 100 Amp Recept
|
ARE56 60A 1-1/2" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 60A, One Hub, Cast Aluminum, 1-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.87 (Each) |
$129.81 (Each) |
Carton/Reel |
$65.87 (1 Each) |
$129.81 (1 Each) |
Standard Packaging/Reel |
$65.87 (1 Each) |
$129.81 (1 Each) |
|
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
Aluminum |
|
|
Description |
60A 1-1/2"HUB BACKBX |
60A 1-1/2" HUB BACK BOX |
extra long description |
APP AEE56 60A 1-1/2 UNILET |
CRS-H ARE56 60A BACK BX 1 1/2 |
Features |
- |
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings. |
Long Description |
AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, Cable Entry: (1) 1-1/2 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 And 100 AMP Recept |
Eaton Crouse-Hinds series ARE back box, 60A, One hub, Cast aluminum, 1-1/2" |
Product Type |
60A 1-1/2 Unilet |
60A Back BX 1 1/2 |
Special Features |
with Angle Opening |
- |
|
Cable Entry |
1.5 |
- |
dimensions |
- |
4.6900 IN X 4.2500 IN X 5.6900 IN |
Knockouts |
NO |
- |
number of outlet |
1 |
- |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
AEE56 |
ARE56 |
sub brand |
- |
Crouse-Hinds series |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
AE Series Mounting Box |
BACK BOX |
|
Application |
For Powertite 60 And 100 AMP Receptacles |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Mounting |
Lugs |