Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Killark |
Eaton |
Catalog Number |
VRE56 |
ARE56 |
Manufacturer Number |
VRE56 |
ARE56 |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00783936834566 |
00782274071206 |
Weight per package |
3 (lbs/each) |
1.95 (lbs/each) |
Description |
VRE56 Splice Box Only
Versamate Series - 60A, 1-1/2" Dead-End Back Box
|
ARE56 60A 1-1/2" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 60A, One Hub, Cast Aluminum, 1-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.35 (Each) |
$129.81 (Each) |
Carton/Reel |
$63.35 (1 Each) |
$129.81 (1 Each) |
Standard Packaging/Reel |
$63.35 (1 Each) |
$129.81 (1 Each) |
|
Material |
Copper-Free Aluminum |
Cast Aluminum |
Wire Size |
Regular stranding: #6-#4; extra flex: #6-#4 |
- |
|
|
Depth |
4-7/8 |
- |
Height |
6-13/32 |
- |
Size |
6-13/32" H x 5-1/4" W x 4-7/8" D |
1-1/2 in |
Width |
5-1/4 |
- |
|
Description |
SPLICE BOX ONLY |
60A 1-1/2" HUB BACK BOX |
extra long description |
KLRK VRE56 BACK BOX E-TYPE 1-1/2" 6 |
CRS-H ARE56 60A BACK BX 1 1/2 |
Features |
- |
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings. |
Long Description |
Versamate Series - 60A, 1-1/2" Dead-End Back Box |
Eaton Crouse-Hinds series ARE back box, 60A, One hub, Cast aluminum, 1-1/2" |
Product Type |
Back Box E-Type 1-1/2" 60a |
60A Back BX 1 1/2 |
Special Features |
For use with Versamate Series Receptacles. |
Device Rating 60 Amp |
|
dimensions |
- |
4.6900 IN X 4.2500 IN X 5.6900 IN |
|
Brand |
KILLARK |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
VRE56 |
ARE56 |
series |
VersaMate |
- |
sub brand |
VERSAMATE |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Aluminum splice box |
BACK BOX |
|
Application |
VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous, or corrosive areas in such industrial applications as: pulp and paper mills; electrical power plants; petrochemical plants; wastewater treatment; marine, docks, ports; constr |
Ind Facilities & Factories - Facility: Power Distribution and Control |
environmental conditions |
Wet and hazardous locations |
- |
Mounting |
Mounting holes |
- |
nema rating |
NEMA 3, 4, 4x |
- |
standard |
UL, CSA |
- |
|
|
Call nearest store for Item Price