Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Eaton |
Catalog Number |
A7514 |
ARP00003CH1 |
Manufacturer Number |
A7514 |
ARP00003CH1 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Classification |
Steel Wire Way Junction Boxes
|
Meter Socket Accessories
|
UNSPSC |
27112822 - Hub adapters
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00784572110397 |
00782114004081 |
Weight per package |
0.27 (lbs/each) |
0.25 (lbs/each) |
Description |
A7514 1 Inch Unit Hub Kit
Hub Kit, Screw Mount, Aluminum, 0.27 LB/Ea
|
ARP00003CH1 1 Inch Hub Closure Plate Enc Meter Socket Accessor
Socket Hub Cover Plate, 2 In Overall Height, 3.25 In Overall Width, 2 In Overall Length, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.89 (Each) |
$20.59 (Each) |
Carton/Reel |
$188.90 (10 Each) |
$20.59 (1 Each) |
Standard Packaging/Reel |
$18.89 (1 Each) |
$205.90 (10 Each) |
|
connection |
None |
- |
Material |
Aluminum |
- |
|
Length |
3.3 |
- |
Overall Length |
- |
2 in |
Size |
1 INCH |
1 INCH |
|
Description |
1 INCH UNIT HUB KIT |
1 INCH HUB CLOSURE PLATE ENC METER SOCKET ACCESSOR |
extra long description |
MILB A7514 1 INCH HUB KIT 11039 |
ETN ARP00003CH1 1 INCH HUB CLOSURE |
Features |
- |
Eaton meter socket hub cover plate, Hub cover plate, Size: 1 inch, Used with: Meter sockets |
Long Description |
Hub Kit, Screw Mount, Aluminum, 0.27 lb/EA |
Socket Hub Cover Plate, 2 in Overall Height, 3.25 in Overall Width, 2 in Overall Length, 0.25 lb |
Product Type |
Hub Kit |
Socket Hub Cover Plate |
Short Description |
Hub Kit, Screw Mount, Aluminum |
Socket Hub Cover Plate, 2 in (H), 2in (L) |
Special Features |
Includes (4) Hub Screw;Thread Type NPT |
For Use With Meter Sockets |
|
accessory type |
Hub Kit |
Hub Cover Plate |
dimensions |
- |
0.0200 IN X 10.5800 IN X 13.6250 IN |
for use with |
- |
Meter Sockets |
Mounting Type |
Screw Mount |
- |
Overall Height |
- |
2 in |
Overall Width |
- |
3.25 in |
package quantity |
10 CT |
1 CA;10 PK |
Standards Met |
UL Approval |
Ul Listed |
|
|
Brand |
Milbank MFG. |
Eaton Corp |
Manufacturers Part Number |
A7514 |
ARP00003CH1 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
Meter Socket Accessories |
Type |
Large Meter Socket Hub |
Meter socket accessory |
|
Weight |
0.27 lb/EA |
0.25 lb |
|
Application |
Metering Accessory |
Power Distribution |
standard |
UL Listed |
UL Listed |