Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ARP00007CH25 |
ARP00018CH25 |
Manufacturer Number |
ARP00007CH25 |
ARP00018CH25 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Classification |
Meter Socket Accessories
|
Meter Socket Accessories
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00782114004128 |
00782116029754 |
Weight per package |
0.3 (lbs/each) |
10.5 (lbs/each) |
Description |
ARP00007CH25 2 1/2 Inch Hub For Enc Meter Socket Accessories
Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall Length, 0.3 LB
|
ARP00018CH25 2.5" Hub With Large Diameter Opening
Eaton Meter Socket Hub With Large Diameter Opening, 2-1/2 In Hub With Large Diameter Opening, Size: 2.5 Inch, Used With: Meter Sockets
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.23 (Each) |
$134.74 (Each) |
Carton/Reel |
$19.23 (1 Each) |
$134.74 (1 Each) |
Standard Packaging/Reel |
$192.30 (10 Each) |
$134.74 (1 Each) |
|
Overall Length |
8 in |
- |
Size |
2.5 inch |
2.5 inch |
|
Description |
2 1/2 INCH HUB FOR ENC METER SOCKET ACCESSORIES |
2.5" HUB WITH LARGE DIAMETER OPENING |
extra long description |
ETN ARP00007CH25 2 1/2 INCH HUB FOR |
ETN ARP00018CH25 2.5" HUB WITH LARG |
Features |
Eaton meter socket hub, Hub, Size: 2.5 inch, Used with: Meter sockets |
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service |
Long Description |
Socket Hub Cover Plate, 1.25 in Overall Height, 5 in Overall Width, 8 in Overall Length, 0.3 lb |
Eaton meter socket hub with large diameter opening, 2-1/2 in hub with large diameter opening, Size: 2.5 inch, Used with: Meter sockets |
Product Type |
2 1/2 Inch Hub For Enc SMS |
2.5" Hub With Large Diameter Opening |
Short Description |
Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening |
- |
Special Features |
For Use With Meter Sockets |
For Use With Meter Sockets |
|
accessory type |
Socket Hub |
- |
dimensions |
8.0000 IN X 5.0000 IN X 1.2500 IN |
5.0000 IN X 5.0000 IN X 2.0000 IN |
for use with |
Meter Sockets |
- |
Overall Height |
1.25 in |
- |
Overall Width |
5 in |
- |
package quantity |
1 CA;10 PK |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
ARP00007CH25 |
ARP00018CH25 |
|
Category Description |
Meter Socket Accessories |
Meter Socket Accessories |
Type |
Meter socket accessory |
Meter socket accessory |
|
|
Application |
Power Distribution |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL Listed |
UL Listed |