Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Fluke |
Catalog Number |
ARP00007CH25 |
H5 |
Manufacturer Number |
ARP00007CH25 |
H5 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Testers & Meters -
Testers & Accessories
|
Classification |
Meter Socket Accessories
|
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
|
UNSPSC |
39121102 - Meter centers or sockets
|
23231001 - Tool holder
|
UPC/EAN/GTIN |
00782114004128 |
00095969057196 |
Weight per package |
0.3 (lbs/each) |
0.2205 (lbs/each) |
Description |
ARP00007CH25 2 1/2 Inch Hub For Enc Meter Socket Accessories
Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall Length, 0.3 LB
|
H5 Holster, Belt, Accessory
Electrical Tester Holster, Rugged Fabric Material, 192 MM Height, 38 MM Length, 90 MM Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.23 (Each) |
$57.28 (Each) |
Carton/Reel |
$19.23 (1 Each) |
$57.28 (1 Each) |
Standard Packaging/Reel |
$192.30 (10 Each) |
$286.40 (5 Each) |
|
|
|
Height |
- |
192 mm |
Length |
- |
38 mm |
Overall Length |
8 in |
- |
Size |
2.5 inch |
- |
Width |
- |
90 mm |
|
Description |
2 1/2 INCH HUB FOR ENC METER SOCKET ACCESSORIES |
HOLSTER,BELT,ACCESSORY |
extra long description |
ETN ARP00007CH25 2 1/2 INCH HUB FOR |
FLK H5 HOLSTER BELT ACC |
Features |
Eaton meter socket hub, Hub, Size: 2.5 inch, Used with: Meter sockets |
- |
Long Description |
Socket Hub Cover Plate, 1.25 in Overall Height, 5 in Overall Width, 8 in Overall Length, 0.3 lb |
Electrical Tester Holster, Rugged Fabric Material, 192 mm Height, 38 mm Length, 90 mm Width |
Product Type |
2 1/2 Inch Hub For Enc SMS |
Electrical Tester Holster |
Short Description |
Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening |
Electrical Tester Holster, 192 mm H, 38 mm L |
Special Features |
For Use With Meter Sockets |
- |
|
accessory type |
Socket Hub |
- |
dimensions |
8.0000 IN X 5.0000 IN X 1.2500 IN |
- |
for use with |
Meter Sockets |
Fluke T3 and T5 Tester |
includes |
- |
Flap |
Overall Height |
1.25 in |
- |
Overall Width |
5 in |
- |
package quantity |
1 CA;10 PK |
1 ct |
Standards Met |
Ul Listed |
- |
|
|
Brand |
Eaton Corp |
FLUKE |
Manufacturers Part Number |
ARP00007CH25 |
H5 |
|
Category Description |
Meter Socket Accessories |
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.) |
Type |
Meter socket accessory |
- |
|
|
Application |
Power Distribution |
- |
standard |
UL Listed |