Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
ARP00019CH3 |
H6 |
Manufacturer Number |
ARP00019CH3 |
H6 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Meter Socket Accessories
|
Box Support
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00782114117255 |
00782856490487 |
Weight per package |
0.5 (lbs/each) |
22.52 (lbs/each) |
Description |
ARP00019CH3 3" Hub
Socket Hub, 1.5 In Overall Height, 5.25 In Overall Width, 5.25 In Overall Length, 0.5 LB
|
H6 Steel 6" Quick Mount Box Support
Electrical Box Bracket to Stud, 2 1/2", 3 5/8", 5 1/2", 6" Wall Depth
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$77.90 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$389.50 (5 Each) |
$0.00 (50 Each) |
|
|
|
Overall Length |
5.25 in |
- |
Size |
3 INCH |
- |
|
Description |
3" HUB |
STEEL 6" QUICK MOUNT BOX SUPPORT |
extra long description |
ETN ARP00019CH3 3" HUB |
NVENT EFS H6 BRACKET,MOUNTING,OUTLE |
Features |
Eaton meter socket hub, Hub, Size: 3 inch, Used with: Meter sockets |
- |
Long Description |
Socket Hub, 1.5 in Overall Height, 5.25 in Overall Width, 5.25 in Overall Length, 0.5 lb |
Electrical Box Bracket to Stud, 2 1/2", 3 5/8", 5 1/2", 6" Wall Depth |
Product Type |
Socket Hub |
Bracket, Mounting, Outlet Box to |
Short Description |
Socket Hub, 1.5 in (H), 5.25in (L) |
Electrical Box Bracket to Stud |
Special Features |
For Use With Meter Sockets |
BRACKET,MOUNTING,OUTLET BOX TO 6 METAL STUD |
|
accessory type |
Socket Hub |
- |
dimensions |
5.2500 IN X 5.2500 IN X 1.5000 IN |
- |
for use with |
Meter Sockets |
- |
Overall Height |
1.5 in |
- |
Overall Width |
5.25 in |
- |
package quantity |
1 CA;5 PK |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
EATON CUTLER-HAMMER |
nVent CADDY |
Manufacturers Part Number |
ARP00019CH3 |
- |
sub brand |
- |
CADDY |
|
Category Description |
Meter Socket Accessories |
BOX SUPPORT |
Type |
Meter socket accessory |
Stud Mounted Box Brackets |
|
|
|
Application |
Power Distribution |
Datacom and Low Voltage; Electrical Fixing and Fastening |
standard |
UL Listed |
cULus® |
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
Call nearest store for Item Price
|