Nacogdoches |
0 |
44 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Hoffman |
Catalog Number |
S075 |
AS075 |
Manufacturer Number |
S075 |
AS075 |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Temp. Power Panels & Accessories
|
Steel Junction Boxes
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00782051442106 |
00783510597108 |
Weight per package |
0.17 (lbs/each) |
1 (lbs/each) |
Description |
S075 Encl 3/4" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 In Diameter, 0.17 LB
|
AS075 3/4" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.06 In Diameter, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.80 (Each) |
$22.11 (Each) |
Carton/Reel |
$12.80 (1 Each) |
$22.11 (1 Each) |
Standard Packaging/Reel |
$128.00 (10 Each) |
$221.10 (10 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
Polyester Powder Paint |
Polyester Powder Paint |
|
Diameter |
1.88 in |
1.06 in;27 mm |
Size |
1.88 In Diameter |
1.56 Dia. in |
|
Description |
ENCL 3/4" OIL TIGHT HOLE SEAL |
3/4" OT HOLE SEAL |
extra long description |
B-LINE S075 75 OIL-TIGHT HOLE SEAL |
NVENT HOF AS075 Hole Seals for 0.75 |
Features |
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut. |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
Long Description |
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 in Diameter, 0.17 lb |
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.06 in Diameter, 1 lb |
Product Type |
Oil-Tight Hole Seal |
Hole Seals For 0.75IN Conduit |
Short Description |
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint |
3/4" Hole Seal, Steel, Polyester Powder Paint |
Special Features |
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material Unpainted Stainless Steel |
- |
|
accessory type |
Oil-Tight Hole Seal |
Hole Seal |
dimensions |
X X 4.3750 IN |
- |
for use with |
Meter Socket;1 in Conduit Holes |
3/4 in Conduit Holes |
ip rating |
- |
IP66 |
Mounting Type |
- |
Panel Mount |
package quantity |
1 ct |
10 PK |
Standards Met |
Ul Listed |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
|
Brand |
EATON B-LINE SERIES |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
S075 |
AS075 |
|
Category Description |
TEMP. POWER PANELS & ACCESSORIES |
STEEL JUNCTION BOXES |
Type |
Bolt on accessories |
External Mounting for Industrial Enclosures |
|
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlComme |
Power Distribution; Controls and Drives |
standard |
UL Listed |