| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Eaton B-Line Series |
Nvent Hoffman |
| Catalog Number |
S400 |
AS400 |
| Manufacturer Number |
S400 |
AS400 |
| Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
| Classification |
Temp. Power Panels & Accessories
|
Steel Junction Boxes
|
| UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
| UPC/EAN/GTIN |
00782051485530 |
00783510598006 |
| Weight per package |
0.9 (lbs/each) |
9.1 (lbs/each) |
| Description |
S400 Encl 4" Oil Tight Hole Seal
Hole Seal, Aluminum;Plastic, 23-5/16 In Overall Length, 0.9 LB
|
AS400 4" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 4.62 In Diameter, 9.1 LB
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$82.98 (Each) |
$103.95 (Each) |
| Carton/Reel |
$82.98 (1 Each) |
$103.95 (1 Each) |
| Standard Packaging/Reel |
$4,149.00 (50 Each) |
$1,039.50 (10 Each) |
|
| Material |
Aluminum;Plastic |
Mild Steel;Steel |
|
| Color |
Black Gloss |
Gray |
| Color Code |
- |
ANSI 61 |
| Finish |
- |
Powder Coated |
|
| Diameter |
- |
4.62 in;117 mm |
| Overall Length |
23-5/16 in |
- |
| Size |
23-5/16 In Length |
5.12 Dia. in |
|
| Description |
ENCL 4" OIL TIGHT HOLE SEAL |
4" OT HOLE SEAL |
| Extra Long Description |
B-LINE S400 4.00-IN. OIL-TIGHT HOLE |
NVENT HOF AS400 Hole Seal Hol-Seale |
| Features |
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water.Each hole seal has oil-resistant gasketing and plated stud and wing nut. Available in steel finished with ANSI 61 polyester powder or unpainted stainless steel. |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
| Long Description |
Hole Seal, Aluminum;Plastic, 23-5/16 in Overall Length, 0.9 lb |
Hol-Sealers Hole Seal, 5.12-inch Diameter, Gray, Mild Steel |
| Product Type |
4.00-In. Oil-Tight Hole Seal |
Hole Seal Hol-Sealer 5.12 Dia MS |
| Short Description |
Hole Seal, Aluminum;Plastic, 23-5/16in (L) |
4" Hole Seal, Steel, Polyester Powder Paint |
| Special Features |
Stronger Plastic Fingers, 2-Piece Doors With Snap-On Hinges, Open Back Design, Includes Doors, Cable Retention Gates, Cable Retainer Bars, Cable Str |
- |
|
| Accessory Type |
Hole Seal |
Hole Seals |
| For Use With |
- |
4 in Conduit Holes |
| Ip Rating |
- |
IP66 |
| Mounting Type |
- |
Panel Mount |
| Package Quantity |
1 ct |
1 PK |
| Standards Met |
- |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
|
| Brand |
EATON B-LINE SERIES |
Hoffman Enclosures, Inc. |
| Manufacturers Part Number |
S400 |
AS400 |
| Sub Brand |
Electrical Enclosures |
- |
|
| Category Description |
TEMP. POWER PANELS & ACCESSORIES |
STEEL JUNCTION BOXES |
| Type |
High Density Finger Section, Vertical, Extended Depth |
External Mounting for Industrial Enclosures |
|
|
|
| Application |
To Provide Vertical Cabling Pathway For 2-Post and 4-Post Rack;Angled Patch Panels |
Controls and Drives;Power Distribution |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|