Item Comparison: 60536, ASC20T

Item

60536 - 2/0 Compress. Butt Splice - Color-Keyed

60536
2/0 Compress. Butt Splice

$26.3739 Each

$1,318.70 (50 Each)

QTY:
Each
Add
ASC20T - 2/0 Al/Cu Compression Butt Splice - Nsi

ASC20T
2/0 Al/Cu Compression Butt Splice

$39.6005 Each

$475.21 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 69 60
Vendor Color-Keyed Nsi
Catalog Number 60536 ASC20T
Manufacturer Number 60536 ASC2/0T
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210605364 00662381032058
Weight per package 0.076 (lbs/each) 0.06 (lbs/each)
Description 60536 2/0 Compress. Butt Splice
Butt Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Olive (Code) Insulation Color, +90 °C Operating Temperature, 2.50 In Overall Length, Compression Terminal, 35 KV, 0.08 LB/Ea
ASC20T 2/0 Al/Cu Compression Butt Splice
Dual Rated Aluminum Splice 2/0 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.37 (Each) $39.60 (Each)
Carton/Reel $131.87 (5 Each) $475.21 (12 Each)
Standard Packaging/Reel $1,318.70 (50 Each) $475.21 (12 Each)
Material Aluminum Aluminum
Number Of Conductors - 2
Poles - 1
Terminal Type Compression -
Voltage Rating 35 kV 600 V
Color OLIVE OLIVE
Conductor Material Aluminum;Copper -
Finish Tin-Plated Tin Plated Bronze
Insulation Color Olive (Code) -
Overall Length 2.50 in -
Size - L=2.62 - OD=.689 - ID=.440
Description 2/0 COMPRESS. BUTT SPLICE 2/0 AL/CU COMPRESSION BUTT SPLICE
Extra Long Description ABB 60536 CU TP 2WAY CONN SPLICE ST NSI ASC2/0T 2/0 Awg Alum Compressio
Features - Dual Rated Aluminum Splice 2/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Long Description Butt Splice Connector, 2/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Olive (Code) Insulation Color, +90 °C Operating Temperature, 2.50 in Overall Length, Compression Terminal, 35 kV, 0.08 lb/EA Dual Rated Aluminum Splice 2/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Product Type Butt Splice Connector 2/0 Awg Alum Compression Splice(Al/Cu)
Short Description 2/0 AWG Butt Splice Connector, Non-Insulated, 2.50 in L, 35 kV -
Special Features For Aluminum;Copper Concentric Conductors;Compact Code Aluminum Strandings 2/0 AWG (STR) - ALCU Splice
For Use With Aluminum/Copper Code Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 2/0 AWG -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 35 kV -
Package Quantity 5 CT;50 PK -
Standards Met UL Listed E9809;CSA Certified -
Warranty - 1 YEAR
Brand ABB Polaris
Manufacturers Part Number 60536 ASC2/0T
Sub Brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Aluminum Splice Standard Barrel - ALCU Splice
Weight 0.08 lb/EA -
Application - Terminate, Splice, Tap Power Connectors
Environmental Conditions - 90 C
Standard UL E9809 / UL E9809 UL486A/B
Temperature Rating 90 C 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat