Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
AY603PHLA |
AY603PLA |
Manufacturer Number |
AY-603PH-LA |
AY-603P-LA |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557500074 |
00027557366564 |
Weight per package |
0.25 (lbs/each) |
0.2 (lbs/each) |
Description |
AY603PHLA Ariadni 600W 3WY Ltalmd Clam
00027557500074|0027557|027557500074|02755750007|50007|Ay 603PH La|AY603PHLA|Ay-603PH-La|Ariadni 600WATT Preset 3WAY Light Almond|Lewtron Electronics Ay 603PH La|Lewtron Electronics AY603PHLA|Lewtron Electronics Ay-603PH-La|Lootron Electronics Ay 603PH La|Lootron Electronics AY603PHLA|Lootron Electronics Ay-603PH-La|Lutron Ay 603PH La|Lutron AY603PHLA|Lutron Ay-603PH-La|Lutron Electric Ay 603PH La|Lutron Electric AY603PHLA|Lutron Electric Ay-603PH-La|Lutron Electronics Ay 603PH La|Lutron Electronics Ay603ph
|
AY603PLA Ariadni 600W 3WY Ltalmd
00027557366564|0027557|027557366564|02755736656|36656|Ay 603P La|AY603PLA|Ay-603P-La|Ariadni Inc 600 Watt 3-Way Preset La|Lewtron Electronics Ay 603P La|Lewtron Electronics AY603PLA|Lewtron Electronics Ay-603P-La|Lootron Electronics Ay 603P La|Lootron Electronics AY603PLA|Lootron Electronics Ay-603P-La|Lutron Ay 603P La|Lutron AY603PLA|Lutron Ay-603P-La|Lutron Electric Ay 603P La|Lutron Electric AY603PLA|Lutron Electric Ay-603P-La|Lutron Electronics Ay 603P La|Lutron Electronics AY603PLA|Lutron Electronics
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.93 (Each) |
$20.93 (Each) |
Carton/Reel |
$20.93 (1 Each) |
$20.93 (1 Each) |
Standard Packaging/Reel |
$125.58 (6 Each) |
$502.32 (24 Each) |
|
actuator |
Toggle Switch |
Toggle Switch |
amperage rating |
48.000 48.000 |
48.000 48.000 |
connection |
Screw Terminal |
Screw Terminal |
insulation |
Plastic |
Plastic |
Material |
METAL/PLASTIC |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
Color |
Light Almond |
Light Almond |
|
Size |
4.60 in (117 mm) x 2.86 in (73 mm) |
4.60 in (117 mm) x 2.86 in (73 mm) |
|
Description |
ARIADNI 600W 3WY LTALMD CLAM |
ARIADNI 600W 3WY LTALMD |
Long Description |
00027557500074|0027557|027557500074|02755750007|50007|AY 603PH LA|AY603PHLA|AY-603PH-LA|ARIADNI 600WATT PRESET 3WAY LIGHT ALMOND|Lewtron Electronics AY 603PH LA|Lewtron Electronics AY603PHLA|Lewtron Electronics AY-603PH-LA|Lootron Electronics AY 603PH LA|Lootron Electronics AY603PHLA|Lootron Electronics AY-603PH-LA|Lutron AY 603PH LA|Lutron AY603PHLA|Lutron AY-603PH-LA|LUTRON ELECTRIC AY 603PH LA|LUTRON ELECTRIC AY603PHLA|LUTRON ELECTRIC AY-603PH-LA|LUTRON ELECTRONICS AY 603PH LA|LUTRON ELECTRONICS AY603PH |
00027557366564|0027557|027557366564|02755736656|36656|AY 603P LA|AY603PLA|AY-603P-LA|ARIADNI INC 600 WATT 3-WAY PRESET LA|Lewtron Electronics AY 603P LA|Lewtron Electronics AY603PLA|Lewtron Electronics AY-603P-LA|Lootron Electronics AY 603P LA|Lootron Electronics AY603PLA|Lootron Electronics AY-603P-LA|Lutron AY 603P LA|Lutron AY603PLA|Lutron AY-603P-LA|LUTRON ELECTRIC AY 603P LA|LUTRON ELECTRIC AY603PLA|LUTRON ELECTRIC AY-603P-LA|LUTRON ELECTRONICS AY 603P LA|LUTRON ELECTRONICS AY603PLA|LUTRON ELECTRONICS |
Product Type |
Obsolete-Ay 600W Preset 3WAY Light Al |
Obsolete-Ariadni 600W 3W Preset La |
Special Features |
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. |
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
48.000 48.000 |
48.000 48.000 |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
AY-603PH-LA |
AY-603P-LA |
sub brand |
Ariadni |
Ariadni |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Preset dimmer, 3-way, clamshell packaging |
Preset dimmer, 3-way |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
- |
Inactive |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
50-60 |
50-60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 F (0 to 40 C) |
32 to 104 F (0 to 40 C) |
standard |
UL, cUL |
UL, cUL |