Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
AY600PHLA |
AYCL153PLA |
Manufacturer Number |
AY-600PH-LA |
AYCL-153P-LA |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557500067 |
00027557825962 |
Weight per package |
0.35 (lbs/each) |
0.2 (lbs/each) |
Description |
AY600PHLA Ariadni 600W SP Ltalmd Clam
00027557500067|0027557|027557500067|02755750006|50006|Ay 600PH La|AY600PHLA|Ay-600PH-La|Ariadni 600WATT Preset Light Almond|Lewtron Electronics Ay 600PH La|Lewtron Electronics AY600PHLA|Lewtron Electronics Ay-600PH-La|Lootron Electronics Ay 600PH La|Lootron Electronics AY600PHLA|Lootron Electronics Ay-600PH-La|Lutron Ay 600PH La|Lutron AY600PHLA|Lutron Ay-600PH-La|Lutron Electric Ay 600PH La|Lutron Electric AY600PHLA|Lutron Electric Ay-600PH-La|Lutron Electronics Ay 600PH La|Lutron Electronics AY600PHLA|Lu
|
AYCL153PLA Ariadni 150W Led 3WAY Light Almond
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.24 (Each) |
$26.90 (Each) |
Carton/Reel |
$17.24 (1 Each) |
$26.90 (1 Each) |
Standard Packaging/Reel |
$103.44 (6 Each) |
$645.60 (24 Each) |
|
actuator |
Toggle Switch |
Toggle Switch |
amperage rating |
48.000 48.000 |
- |
connection |
Screw Terminal |
Screw Terminal |
insulation |
Plastic |
Plastic |
Lamp Type |
- |
Incandescent/Halogen;dimmable CFL/LED |
Material |
METAL/PLASTIC |
Plastic/Metal |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600.000000000000000 |
|
Color |
Light Almond |
Light Almond |
|
Height |
- |
4.60 in;117 mm |
Length |
- |
2.86 in;73 mm |
Size |
4.60 in (117 mm) x 2.86 in (73 mm) |
4.60 x 2.86 |
Width |
- |
2.58 in;66 mm |
|
Description |
ARIADNI 600W SP LTALMD CLAM |
ARIADNI 150W LED 3WAY LIGHT ALMOND |
extra long description |
- |
LUT AYCL-153P-LA ARIADNI CFL/LED DI |
Features |
- |
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A |
Long Description |
00027557500067|0027557|027557500067|02755750006|50006|AY 600PH LA|AY600PHLA|AY-600PH-LA|ARIADNI 600WATT PRESET LIGHT ALMOND|Lewtron Electronics AY 600PH LA|Lewtron Electronics AY600PHLA|Lewtron Electronics AY-600PH-LA|Lootron Electronics AY 600PH LA|Lootron Electronics AY600PHLA|Lootron Electronics AY-600PH-LA|Lutron AY 600PH LA|Lutron AY600PHLA|Lutron AY-600PH-LA|LUTRON ELECTRIC AY 600PH LA|LUTRON ELECTRIC AY600PHLA|LUTRON ELECTRIC AY-600PH-LA|LUTRON ELECTRONICS AY 600PH LA|LUTRON ELECTRONICS AY600PHLA|LU |
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.2 lb/EA |
Product Type |
Obsolete-Ay 600WATT Preset Light Almond |
Ariadni CFL/Led Dimmer Light Al Boxed |
Short Description |
- |
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, Lt Almond |
Special Features |
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents. |
|
Coil Voltage |
48.000 48.000 |
- |
Maximum Operating Temperature |
- |
+40 °C;+104 °F |
Minimum Operating Temperature |
- |
+0 °C;+32 °F |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 CA;24 PK |
Power Rating |
- |
150 W;6000 W |
Sensor Type |
- |
Motion Sensor |
Switch Type |
- |
Toggle |
Warranty |
- |
1 yr |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
AY-600PH-LA |
AYCL-153P-LA |
sub brand |
Ariadni |
Ariadni(R) |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Preset dimmer, single-pole, clamshell packaging |
Preset dimmer, 3-way/single-pole |
|
Manufacturer Status |
Inactive |
- |
Status |
Inactive |
- |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
50-60 |
60 Hz |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 F (0 to 40 C) |
32 to 104 |
standard |
UL, cUL |
UL1472 CSA C22.2 184.1, NOM |