Nacogdoches |
4,600 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Nsi |
Catalog Number |
B11 |
WWCYC |
Manufacturer Number |
B1-1 |
WWC-Y-C |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00781789451886 |
00662381361806 |
Weight per package |
0.7 (lbs/each) |
0.46 (lbs/each) |
Description |
B11 B-Cap Wire Connector, Model B1 Yellow, 100/Box
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
|
WWCYC Yellow Winged Wire Connector 100/BK
Winged Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 In Overall Width, 1.016 In Overall Height, 600 V, 0.46 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.23 (Cap) |
$0.22 (Each) |
Carton/Reel |
$22.58 (100 Caps) |
$0.22 (1 Each) |
Standard Packaging/Reel |
$225.80 (1000 Caps) |
$22.02 (100 Each) |
|
Material |
Flame-Retardant Polypropylene |
Thermoplastic |
Number of Conductors |
2 to 6 |
1 |
Terminal Type |
- |
Winged |
Voltage Rating |
600 |
600 V |
|
Color |
Yellow |
Yellow |
Conductor Material |
- |
Copper |
Finish |
- |
Thermoplastic |
Insulation Color |
Yellow |
Yellow |
Insulation Material |
- |
Thermoplastic |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 100/BOX |
YELLOW WINGED WIRE CONNECTOR 100/BK |
extra long description |
IDEAL B1-1 B-CAP B1 YELLOW, 100 BOX |
NSI WWC-Y-C WW Semi-Conducting Tape |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Winged Yellow East Twist, 18-10 AWG - Carton Of 100. |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb |
Winged Wire Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 in Overall Width, 1.016 in Overall Height, 600 V, 0.46 lb |
Product Type |
Wire Connector |
Winged Wire Connector |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Winged Wire Connector, Thermoplastic, Yellow, 18 to 10 AWG, 500 per bag |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
(3) #12 AWG |
(3) #12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V |
Minimum Conductor Size |
(2) #20 AWG |
(2) #18 AWG |
Overall Height |
- |
1.016 in |
Overall Width |
- |
0.717 in |
package quantity |
100 BX |
1000 CA |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
UL E155027;CSA 231168;RoHS;UL 486C Listed |
Warranty |
- |
1 YEAR |
Wire Type |
- |
CU Wire Only |
|
|
Brand |
Buchanan |
Nsi Industries |
Manufacturers Part Number |
B1-1 |
WWC-Y-C |
sub brand |
B-Cap(R) |
Easy-Twist(TM) |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
105 C |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
- |
Temperature Rating |
- |
105 C |