Nacogdoches |
736 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Legrand-Pass & Seymour |
Catalog Number |
B114RUPC |
S118W |
Manufacturer Number |
B114RUPC |
S118W |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481006107 |
00785007207019 |
Weight per package |
0.125 (lbs/each) |
0.2116 (lbs/each) |
Description |
B114RUPC 1G N Mblue Workbox&Ears 14cuin
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In Length, 2.25 In Width, 2.74 In Height, 12.5 LB/100
|
S118W PLBX 1G 18 Cu In W/QC BRKT (M100)
Old Work Switch and Outlet Box, Thermoplastic, Gray, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.21 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$3.22 (Each) |
Carton/Reel |
$113.46 (50 Each) |
$321.57 (100 Each) |
Standard Packaging/Reel |
$113.46 (50 Each) |
$321.57 (100 Each) |
|
insulation |
- |
Flush |
Material |
PVC |
Thermoplastic |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
2.74 in;69.5 mm |
2.71 in |
Length |
4.3 in;109.2 m |
3.75 in |
Size |
- |
3.75 x 2.25 x 2.71 |
Width |
2.25 in;57.2 mm |
2.25 in |
|
Construction |
- |
Thermoplastic |
Description |
1G N MBLUE WORKBOX&EARS 14CUIN |
PLBX 1G 18 CU IN W/QC BRKT (M100) |
extra long description |
ABB B114R-UPC 1 G OLD WO BX W/2 CLA |
P&S S118W PL BX 1G 18 CU IN W/QC BR |
Features |
One-Gang Old Work Outlet Box, Volume 14 Cubic Inches, Length 4-1/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps |
Durable, impact-resistant thermoplastic box complemented by innovative extras that cut installation time. Single Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4" down to 1/8". Two Auto/Clamps on Each End. 100 pack. |
Long Description |
Old Work Box, PVC Material, Blue, 14 cu.in Capacity, 1 Gang, Rectangular, 4.3 in Length, 2.25 in Width, 2.74 in Height, 12.5 lb/100 |
Old Work Switch and Outlet Box, ThermoPlastic, Gray, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.21 lb/EA |
Product Type |
1 G Old Wo BX W/2 Clamp |
Old Work Switch and Outlet Box |
Short Description |
Old Work Box, PVC, Blue, 14 cu.in |
Old Work Switch and Outlet Box, Thermoplastic, Gray |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Old Work Box with Quick Click |
|
Cable Entry |
- |
No |
Knockouts |
Yes |
- |
Mounting Type |
- |
Wall Mount |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 CT |
100 CT |
Standards Met |
UL E11461 Listed |
UL Listed;ECCN: EAR99 |
|
|
Brand |
Thomas & Betts |
Pass & Seymour/Legrand |
Manufacturers Part Number |
B114R-UPC |
S1-18-W |
sub brand |
Carlon(R) |
Pass & Seymour |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Plastic Box |
|
Weight |
12.5 lb/100 |
0.21 lb/EA |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Wall Box |
Capacity |
14 cu.in |
- |
Mounting |
- |
WALL MOUNT |
standard |
UL E11461 |
UL Listed |