Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B54120HDG |
B140010HDG |
Manufacturer Number |
B54-120 HDG |
B1400 10HDG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011255114 |
00616013102251 |
Weight per package |
0.851 (lbs/each) |
1.04 (lbs/each) |
Description |
B54120HDG BLTD 13/16X1-5/8X120 HDG SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, 14 Gauge
|
B140010HDG 14G 1-5/8"X1-13/16"Hdgal Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Hot-Dip Galvanized Steel
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$6.17 (Foot) |
$8.52 (Foot) |
Carton/Reel |
$61.70 (10 Feet) |
$85.20 (10 Feet) |
Standard Packaging/Reel |
$61.70 (10 Feet) |
$4,260.15 (500 Feet) |
|
Finish |
Hot-Dipped Galvanized |
Hot-Dip Galvanize |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A123 |
- |
|
Depth |
13/16 In |
13/16 In |
Length |
10 ft |
10 |
Width |
1-5/8 in |
1.625 |
|
Description |
BLTD 13/16X1-5/8X120 HDG SLD CHNL |
14G 1-5/8"X1-13/16"HDGAL STRUT |
extra long description |
B-LINE B54-120 HDG CHNL, 13/16" X 1 |
ABB B1400 10HDG CHNL 14GA 1-5/8X13/ |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, 14 Gauge |
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Hot-Dip Galvanized Steel |
Product Type |
CHNL, 13/16" X 1 5/8", 14 Ga, 120", HD GLVD |
CHNL 14GA 1-5/8X13/16 10FT HDG STL |
similar brands |
Unistrut |
Unistrut |
Special Features |
- |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
|
dimensions |
120.0000 IN X 1.6200 IN X 0.8100 IN |
- |
gauge |
14 |
14 Gauge |
|
Brand |
BOLTED FRAMING |
Superstrut |
Manufacturers Part Number |
B54-120 HDG |
B1400-10HDG |
sub brand |
B-Line series |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Metal Channels |
|
|
|
Application |
Generation - Renewable Energy - Alternative EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Fa |
Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire |
standard |
Not Applicable |