Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
B140010PG |
B140010EG |
Manufacturer Number |
B1400 10PG |
B1400 10EG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013111536 |
00616013099230 |
Weight per package |
0.844 (lbs/each) |
0.888 (lbs/each) |
Description |
B140010PG 14G 1-5/8"X13/16"Pgal Strut
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 84.38 LB/FT
|
B140010EG 14G 1-5/8"X1-13/16"Egal Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Electro-Galvanized Steel
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$3.92 (Foot) |
$4.34 (Foot) |
Carton/Reel |
$39.18 (10 Feet) |
$2,167.85 (500 Feet) |
Standard Packaging/Reel |
$1,958.90 (500 Feet) |
$2,167.85 (500 Feet) |
|
|
Finish |
Pre Galvanized |
Galv-Krom |
|
Depth |
13/16 In |
13/16 In |
Height |
13/16 in |
- |
Length |
10 ft |
10 |
Thickness |
14 AWG |
- |
Width |
1.625 |
1.625 |
|
Description |
14G 1-5/8"X13/16"PGAL STRUT |
14G 1-5/8"X1-13/16"EGAL STRUT |
extra long description |
ABB B1400 10PG CHNL 14GA 1-5/8X13/1 |
ABB B1400 10EG CHNL 14GA 1-5/8X13/1 |
Long Description |
Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 84.38 lb/ft |
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Electro-Galvanized Steel |
Product Type |
Standard Channel |
CHNL 14GA 1-5/8X13/16 10FT Eg STL |
Short Description |
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
|
Center Spacing |
1-1/8 in |
- |
gauge |
14 Gauge |
14 Gauge |
package quantity |
10 PK;500 CT |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
B1400-10PG |
B1400-10EG |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Channels |
|
|
|
Application |
Support and Framing |
Support and framing applications |