Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B1AJ1 |
B1AJ2 |
Manufacturer Number |
B1AJ-1 |
B1AJ-2 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121311 - Electrical fittings
|
39121702 - Cable clips
|
UPC/EAN/GTIN |
00799038753216 |
00782051492002 |
Weight per package |
0.4 (lbs/each) |
0.4 (lbs/each) |
Description |
B1AJ1 SPRG 4SQ, 1G (5/8-1-1/4D)Adj DVC RNG
Eaton B-Line Series Pre-Fabricated Assemblies, Ruff-In Products, 1" Height, 1" Length, 1" Width, 0.4LBS, Depth: 0.63" - 1.25", One Device Adjustable Ring
|
B1AJ2 SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.30 (Each) |
$15.49 (Each) |
Carton/Reel |
$11.30 (1 Each) |
$387.37 (25 Each) |
Standard Packaging/Reel |
$11.30 (1 Each) |
$387.37 (25 Each) |
|
Description |
SPRG 4SQ,1G (5/8-1-1/4D)ADJ DVC RNG |
SPRG 4SQ,1G (3/4-1-1/2D) ADJ DVC RNG |
extra long description |
B-LINE B1AJ-1 B1AJ-1 (5/8"-1 1/4") |
B-LINE B1AJ-2 ONE DEVICE ADJUSTABLE |
Features |
Whether you run your own pre-fab shop or simply want maximum project control, Eaton's basic Ruff-IN prefabricated assemblies can provide a profitable solution that perfectly suits your operation. |
Whether you run your own pre-fab shop or simply want maximum project control, Eaton's basic Ruff-IN prefabricated assemblies can provide a profitable solution that perfectly suits your operation. |
Long Description |
Eaton B-Line series pre-fabricated assemblies, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.4lbs, Depth: 0.63" - 1.25", One device adjustable ring |
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height |
Product Type |
B1AJ-1 (5/8"-1 1/4") |
One Device Adjustable Plastlr Ring |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
B1AJ-1 |
B1AJ-2 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Adjustable plaster ring |
Adjustable plaster ring |
|
standard |
UL/cUL Listed |
UL/cUL Listed |