Nacogdoches |
7,000 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
B1B |
30641 |
Manufacturer Number |
B1-B |
30-641 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451923 |
00783250306411 |
Weight per package |
1.7 (lbs/each) |
2.35 (lbs/each) |
Description |
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
30641 Twister Wire Conn, Model 341 Tan, 500/Bag
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
|
|
Minimum Order QTY |
500 Units |
500 Units |
Unit/Foot |
$0.09 (Cap) |
$0.19 (Each) |
Carton/Reel |
$45.58 (500 Caps) |
$94.50 (500 Each) |
Standard Packaging/Reel |
$455.80 (5000 Caps) |
$944.95 (5000 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
2 to 6 |
1 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Yellow |
Tan |
Insulation Color |
Yellow |
Tan |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
TWISTER WIRE CONN, MODEL 341 TAN, 500/BAG |
extra long description |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
IDEAL 30-641 TWISTER 341 TAN, 500 B |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 2.35 lb |
Product Type |
Wire Connector |
Twister Connector |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Twister Connector, Tan, 22 - 8 AWG, 750 per jar |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG |
|
Maximum Conductor Size |
(3) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
(2) #20 AWG |
- |
package quantity |
500 BG |
500 BG |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
CSA C22.2 #188;UL 486C Listed;RoHS |
Wire Type |
- |
Cu/Cu |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
B1-B |
30-641 |
sub brand |
B-Cap(R) |
Twister(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |